Shop All Power Saw Accessories
Safety Speed
Extensions, Mfr. No. TR2
Mfr # 4430
Zoro # G6451024
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Table Router
- Includes Extensions TR2
- Accessory Type Extension Table
- Works With Vertical Panel Saw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Speed
- MFR # 4430
- Zoro # G6451024
- UPC # 859901001544
- Country of Origin United States
- Category Power Saw Accessories
Details
Item | Extension Table |
For Use With | Table Router |
Includes | Extensions TR2 |
Accessory Type | Extension Table |
Works With | Vertical Panel Saw |
Description
Extension Table, For Use With Table Router, Includes Extensions TR2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X11/64)
- EKLIND SAE Plain Ball Hex Key, 5/16" Tip Size, 6 in Long, 1 1/4 in Short, 5 PK (18220)
- STABILA Box Level, Aluminum, 48 in L, 3 Vials (38648)
- JET Pedestal Stand, For Bench Grinders (577172)
- SAFETY SPEED Extensions, Mfr. No. H4, C4 and C5, Set of Left & Right (H30)
- SAFETY SPEED Hold Down Bar, Mfr. No. 6400, SR5, SR5U (6440)
- SAFETY SPEED Fixed Stand, Mfr. No. SR5 and SR5U (6420)
- SAFETY SPEED Melamine, Laminates Saw Blade (864NRATB)
- SAFETY SPEED Non-Ferrous Metal Saw Blade (860NRTCG)
- SAFETY SPEED Material Roller, For Vertical Panel Saws (PS15B)
- DEWALT Scroll Saw Stand (DW7880)
- Safety Speed Power Saw Accessories