Shop All Power Saw Accessories
Safety Speed
Dust Kit, Mfr. No. SR5 and SR5U
Mfr # VSR Dust
Zoro # G7042953
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Panel Saw and Router Combo
- Includes Dust Kit
- Accessory Type Dust Collection Kit
- Works With Vertical Panel Saw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Speed
- MFR # VSR Dust
- Zoro # G7042953
- UPC # 859901001605
- Country of Origin United States
- Category Power Saw Accessories
Details
Item | Dust Collection Kit |
For Use With | Panel Saw and Router Combo |
Includes | Dust Kit |
Accessory Type | Dust Collection Kit |
Works With | Vertical Panel Saw |
Description
Dust Collection Kit, For Use With Panel Saw and Router Combo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Drill Bit, 1 In (87916)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120/240 V, 17 in Swing, 16 Speed (54ZW31)
- MIDWEST FASTENER 1" Zinc Plated Steel Ceiling Buttons 1000PK (52389)
- PROTO 1/2 in Drive Impact Socket 25 mm Size 6 pt Deep Depth, Black Oxide (J7325M)
- SAFETY SPEED Laser Line (LL7400)
- SAFETY SPEED Quick Stop, Mfr. No.6400,6800, SR5, SR5U (H6460)
- SAFETY SPEED Folding Stand (C4) (H22)
- SAFETY SPEED Autometer For All 120 Volt Machines (AUTO1)
- SAFETY SPEED Wheels, Mfr. No. H, C and S Series (H10)
- SAFETY SPEED Material Roller, For Vertical Panel Saws (PS15A)
- BIG HORN Double-Cut Profile Universal T-Track with Predrilled Mounting Holes - 36-Inch (19816)
- Safety Speed Power Saws