Shop All Circular Saw Blades
Safety Speed
8" Circular Saw Blade Set, Carbide Tip, PK3
Mfr # BLADE PACKAGE
Zoro # G6841922
product price: $405.99
/pk 3, $135.33/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Depth 1-3/4"
- Arbor Hole 5/8"
- Plate Thickness 0.118 in
- Diamond Knockout No
- Tip Material Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Speed
- MFR # BLADE PACKAGE
- Zoro # G6841922
- Country of Origin Taiwan, Province of China
- Category Circular Saw Blades
Dimensions
Cutting Depth | 1-3/4" |
Blade Dia. | 8 in |
Arbor Size | 5/8 in |
Cut Width | 0.118 in |
Max. Cutting Depth | 1 3/4 in |
Description
Circular Saw Blade, Blade Dia. 8 in, Max. Blade Speed 8,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 60, Max. Cutting Depth 1 3/4 in, Primary Material Application Wood, Materials Cut Aluminum, Non-Ferrous Metals, Wood, Wood Cutting Type Combination Cutting, Cut Width 0.118 in, Tip Material Carbide Tipped, Hook Angle 10 Degrees , Tooth Grind ATB, NRTCG, TCG, For Use With Saw Type Panel Saws, Blade Type Combination, Plate Thickness 0.118 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Solid Carbide Square End Mill, 9 mm, TiAlN Coated (202725 9)
- GREY PNEUMATIC 1/2" Drive 24 Geared Teeth Quick Release Ratchet, 1/2"D, 24 Tooth (21024BRQ)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 55/64 (C20555)
- MILWAUKEE TOOL Front T-Handle (31-44-0330)
- SAFETY SPEED General Purpose Wood Saw Blade (840ATB)
- CMT ORANGE TOOLS Industrial Dry Cut Steel Saw Blade 8814Inch x 48 Teeth TCG Grind with 58Inch Bore (226.048.08)
- FREUD Thick-Stock Laminate Blade, 10 (LU92M010)
- BLACK & DECKER 10" Piranha Carbide Plus 32T Blade (77-740)
- DEWALT 4-1/2 in. 4T Fiber Cement Cutting Circular Saw Blade (DWA412PCD)
- FEIN 14", Cutoff Saw Blade, Aluminum (63502014610)
- GRIP TIGHT TOOLS 7-1/4-inch Professional 60-Tooth Tungsten Carbide Tipped Circular Saw Blade, Multi-Purpose, 25PK (N1602-25)
- Safety Speed Circular Saw Blades