Shop All Packing Tape Dispensers
Safety Soft Touch
Tape Dispenser, Retractable Blade, 3 In.
Mfr # D4143ABF
Zoro # G4673864
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Tape Width 3 in
- Color Black
- Width 5 1/2 in
- Includes Adjustable Brake Foam Grip Handle
- Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Soft Touch
- MFR # D4143ABF
- Zoro # G4673864
- UPC # 090149414301
- Country of Origin Taiwan, Province of China
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 3 in |
Width | 5 1/2 in |
For Maximum Tape Roll Diameter | 5 in |
For Maximum Tape Width | 3 in |
Height | 11 in |
Length | 3 in |
For Tape Core Diameter | 3 in |
Details
Item | Handheld Tape Dispenser |
Color | Black |
Includes | Adjustable Brake Foam Grip Handle |
Material | Foam |
Blade Material | Stainless Steel |
Handle Grips | Pistol |
Description
Handheld Tape Dispenser, For Maximum Tape Width 3 in, Dispenser Strength Rating Heavy, For Tape Core Diameter 3 in, Foam, Pistol Handle Grips, Height 11 in, Width 5 1/2 in, Length 3 in, Blade Material Stainless Steel, Black, For Maximum Tape Roll Diameter 5 in, Includes Adjustable Brake Foam Grip Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 20" x 20" x 14", Kraft, 15/Bundle (493T83)
- 5S SUPPLIES 5S Cleaning Visual Tracking Board Aluminum Dry Erase 36in x 36in (5SDIALYTRACKBRD-3624-DRYERASE)
- EMS MIND READER. Mind Reader 6 Compartment Desk Organizer with 2 Side Compartments, 6 Pack, Black (4TSIDE2-BLK)
- ZORO SELECT Mailer Envelope, 9-1/2 In. W, PK100 (5VFT0)
- SAFETY SOFT TOUCH Tape Dispenser, Retractable Blade (D4140ABF)
- START INTERNATIONAL Tape Dispenser w/Memory Option (TDA080-M)
- START INTERNATIONAL Tape Dispenser, Electric, 2 in. (ZCM1000-NS)
- GLOBAL INDUSTRIAL Ergonomic Handheld Tape Dispenser, 2W (412622)
- GOJO ADX-12 Dispenser, 1,250 mL, 4.64 x 3.94 x 11.89, Black/Gray, 6PK (0888806GCE01F)
- 3M 3M„¢ Pressure Sensitive Handheld Tape Dispenser, 2"W (7000148741)
- BETTER PACKAGES Main Board For 555Esa (E55500101)
- Safety Soft Touch Packing Tape Dispensers