Shop All Floor Signs
Safety Sign
Two Sided Floor Stand Sign, 24 3/8 in Height, Plastic, English
Mfr # 28967
Zoro # G4056701
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Caution Men working
- Height 24 3/8 in
- Sign Material Plastic
- Printed Language English
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Sign
- MFR # 28967
- Zoro # G4056701
- Country of Origin Unknown
- Category Floor Signs
Dimensions
Height | 24 3/8 in |
Details
Item | Two Sided Floor Stand Sign |
Legend | Caution Men working |
Sign Material | Plastic |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Mounting Style | Standing Floor |
Material | Polyethylene |
Number of Panels | 0 |
Glow In The Dark | No |
Sign Legend | Caution Men Working |
Product Type | A-Frame Sign |
Description
Printed Language English, Sign Legend Caution Men Working
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Seamless Knit Black Nylon Black Polyurethane Palm, Shrink Wrapped, Size L (9) (99-1-9802-9-K)
- PERFORMANCE TOOL Anti-Fatigue Grip Mat Roll - Large (W88981)
- CONDOR VF, Coated Gloves, Nylon, L, 60WF89, PR (60WF81)
- ERGODYNE Black Elbow Sleeve w/ Strap, XL (655)
- SIGNMISSION Caution-Hot Work Zone 18in Non-Slip Floor Marker, 3PK, 16 in L, 16 in H, FD-2-R-16-3PK-99863 (FD-2-R-16-3PK-99863)
- WINCO Wet Floor Sign (CSF-SET)
- BRADY Floor Tape, Black/Yellow, 4 inx100 ft, Roll, 170331 (170331)
- SUNBURST SYSTEMS Sign Garage Sale 22 in x 32 in Corrugated Plastic with Step Stake (3828)
- SIGNMISSION Not A Walkway 18in Non-Slip Floor Marker, 16" x 16", FD-R-16-99832 (FD-R-16-99832)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-317 (FS-17-317)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Yellow, 3" W, 66-3131-50XL-618 (66-3131-50XL-618)
- Safety Sign Floor Signs