Shop All Floor Signs
Safety Sign
Two Sided Floor Stand Sign, 24 3/8 in Height, Plastic, English
Mfr # 28953
Zoro # G4771855
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Danger Wear Protective Clothing
- Height 24 3/8 in
- Sign Material Plastic
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Sign
- MFR # 28953
- Zoro # G4771855
- Country of Origin Unknown
- Category Floor Signs
Dimensions
Height | 24 3/8 in |
Details
Item | Two Sided Floor Stand Sign |
Header | Danger |
Legend | Danger Wear Protective Clothing |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Header Legend Color | White |
Background Color | White |
Header Background Color | Black, Red |
Standards | 29 CFR 1910.145 |
Double-Sided | Yes |
Material | Polyethylene |
Language | English |
Glow In The Dark | No |
Sign Header Background Color | Black, Red |
Number of Panels | 0 |
Sign Legend | Danger Wear Protective Clothing |
Sign Header | Danger |
Description
Printed Language English, Sign Header Danger, Sign Legend Danger Wear Protective Clothing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Gloves, A7 Cut Level, Uncoated, XL, 1 PR (4045-XL (10))
- MCR SAFETY Economy Grade Cow Grain Driver, XL, PK12 (3215XL)
- LYLE Decal, Danger Follow Confined, 10x7" (LCU4-0656-NP_10X7)
- ANSELL Cut Resistant Gloves, A5 Cut Level, Uncoated, S. (72-400)
- ZORO SELECT Floor Sign, 6 in H, 24 in W, Vinyl, English, PSR292 (PSR292)
- VISUAL WORKPLACE Virtual Safety Walkway, Laser Yellow, 6" W, 66-3132-618-PS154 (66-3132-618-PS154)
- NMC Arrow Walk On Floor Sign, WFS84YL (WFS84YL)
- SIGNMISSION Pedestrian Traffic English Span 16in Non-Slip Floor Marker, 3PK, 16 in L, 16 in H, 2-C-16-3PK-99906 (FD-2-C-16-3PK-99906)
- MIGHTY LINE Do Not Block SDS Book Floor Marking, 16" (SDSBOOKSIGNKIT)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-907 (FS-624-907)
- Safety Sign Signs