Shop All Floor Signs
Safety Sign
Two Sided Floor Stand Sign, 24 3/8 in Height, Plastic
Mfr # 28965
Zoro # G4123165
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Keep Right/Left
- Height 24 3/8 in
- Sign Material Plastic
- Sign Mounting Style Free-Standing Floor
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Sign
- MFR # 28965
- Zoro # G4123165
- Country of Origin Unknown
- Category Floor Signs
Dimensions
Height | 24 3/8 in |
Details
Item | Two Sided Floor Stand Sign |
Legend | Keep Right/Left |
Sign Material | Plastic |
Sign Mounting Style | Free-Standing Floor |
Glow-in-the-Dark | No |
UV Resistant | No |
Material | Polyethylene |
Number of Panels | 0 |
Sign Legend | Keep Right/Left |
Product Type | Two Sided Floor Stand Sign |
Description
Sign Legend Keep Right/Left
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL Stand-Up Sign Holder, 8-1/2"x11", Plastic, Clear (NUD38020Z)
- RAE Pavement Stencil, 10 in, Mega Kit, 1/8 (STL-108-8108)
- MARCO Leather Blast Gloves (10GL14)
- PIP Ambi-dex Turbo, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (63-332PF/M)
- NMC Caution Keep Clear Machine Under Test, 19 in Height, 12 in Width, Corrugated Plastic, A-Frame (FS17)
- RUBBERMAID COMMERCIAL Caution Wet Floor Floor Sign, Plastic, 11 x 12 x 25, Bright Yellow (FG611277YEL)
- WOOSTER PRODUCTS Anti-Slip Tape, Solid, 3" W, 46 Grit (MWYS0360R)
- NMC Maltese Cross Floor Truss Sign (TBFLFP)
- IDENTITY GROUP 90 Degree Left Arrow, Black, 15", 8612BK (8612BK)
- BRADY Floor Marking Tape, Square, 2 In.W, 100 ft. (121367)
- SIGNMISSION Exit 16in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-C-16-12PK-99944 (FD-C-16-12PK-99944)
- Safety Sign Signs