Shop All Floor Signs
Safety Sign
Two Sided Floor Stand Sign, 24 3/8 in Height, Plastic
Mfr # 28963
Zoro # G3999843
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Notice Authorized Personal Only
- Height 24 3/8 in
- Sign Material Plastic
- Sign Mounting Style Free Standing
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Sign
- MFR # 28963
- Zoro # G3999843
- Country of Origin Unknown
- Category Floor Signs
Dimensions
Height | 24 3/8 in |
Details
Item | Two Sided Floor Stand Sign |
Legend | Notice Authorized Personal Only |
Sign Material | Plastic |
Sign Mounting Style | Free Standing |
Glow-in-the-Dark | No |
UV Resistant | No |
Material | Polyethylene |
Sign Legend | Notice Authorized Personal Only |
Sign Header | No Header |
Glow In The Dark | No |
Product Type | Two Sided Floor Stand Sign |
Description
Two Sided Floor Stand Sign, Sign Legend Notice Authorized Personal Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Disposable 4H Booties (WPL583)
- 3M Coveralls, 12 PK, Gray, Non-Porous Film Laminate, Zipper (4570-L)
- BOOST EYEWEAR Reading Glasses, Modern Fashion Frames, Spring Loaded Hinges, Assorted, 6PK (30250)
- LYLE Safety Decal, Reflective Vinyl, 7inHx10inW, U7-1107-RD_10X7 (U7-1107-RD_10X7)
- NOVUS PRODUCTS Wet Floor Sign, 18 1/2 in Height, 16 1/2 in Width, Nylon, English and Spanish (PC111O-ORANGE)
- 5S SUPPLIES Stop Sign - Basic Floor Sign 32in Diameter Non Slip Floor Sign (FS-STOPBAS-32)
- SIGNMISSION Watch Your Step 16in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-C-16-12PK-99876 (FD-C-16-12PK-99876)
- RUBBERMAID COMMERCIAL Floor Safety Sign, Caution, Eng/Sp/Fr/Grmn, 25 in H, 11 in W, HDPE, Triangle, FG611200YEL (FG611200YEL)
- SEE ALL INDUSTRIES Floor Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, English, TP-CFORK (TP-CFORK)
- NMC Slow 5 Mph Walk On Floor Sign (WFS33)
- SUNBURST SYSTEMS Sign Garage Sale 14 in x 22 in with Bracket (3905)
- Safety Sign Floor Signs