Shop All Floor Signs
Safety Sign
Two Sided Floor Stand Sign, 24 3/8 in Height, Plastic
Mfr # 28962
Zoro # G4070717
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Danger Confined Space
- Height 24 3/8 in
- Sign Material Plastic
- Sign Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Sign
- MFR # 28962
- Zoro # G4070717
- Country of Origin Unknown
- Category Floor Signs
Dimensions
Height | 24 3/8 in |
Details
Item | Two Sided Floor Stand Sign |
Header | Danger |
Legend | Danger Confined Space |
Sign Material | Plastic |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Header Legend Color | White |
Background Color | White |
Material | Polyethylene |
Double-Sided | Yes |
Header Background Color | Black, Red |
Sign Header | Danger |
Sign Legend | Danger Confined Space |
Sign Header Background Color | Black, Red |
Number of Panels | 0 |
Glow In The Dark | No |
Product Type | Two Sided Floor Stand Sign |
Description
Sign Header Danger, Sign Legend Danger Confined Space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Style Work Boots, Comp, Mn, 9M, PR (RB6765)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10206062)
- STECK MANUFACTURING DELUXE EASY GLO Lockout Kit w/Case (SS32955DLX)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 6-1/2, 1 PR (87-118)
- NATIONAL MARKER CO Floor Sign - Caution Men Working Hazardous Area (FS3)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-619 (FS-624-619)
- NMC Exit With Arrow Walk On Floor Sign (WFS9)
- IDENTITY GROUP 90 Degree Right Arrow, Black, 15", 8613XBK (8613XBK)
- NMC Hard Hat Area Walk On Floor Sign (WFS13)
- VISUAL WORKPLACE Safety Sign, Indoor, Laser Red, 6" W, 66-3130-623XT-PS141 (66-3130-623XT-PS141)
- ACCUFORM Slip-Gard Step-Style Floor Sign, 6 in H, 24 in W, Vinyl, Rectangle, English, PSR278 (PSR278)
- Safety Sign Floor Signs