Shop All Floor Signs
Safety Sign
Two-Sided Floor Stand Sign, 24 3/8 in Height, Plastic
Mfr # 28960
Zoro # G4079853
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Danger Asbestos
- Height 24 3/8 in
- Sign Material Plastic
- Glow-in-the-Dark No
- UV Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Sign
- MFR # 28960
- Zoro # G4079853
- Country of Origin Unknown
- Category Floor Signs
Dimensions
Height | 24 3/8 in |
Details
Item | Two-Sided Floor Stand Sign |
Legend | Danger Asbestos |
Sign Material | Plastic |
Glow-in-the-Dark | No |
UV Resistant | No |
Material | Polyethylene |
Double-Sided | Yes |
Number of Panels | 0 |
Glow In The Dark | No |
Sign Legend | Danger Asbestos |
Product Type | Two Sided Floor Stand Sign |
Description
Sign Legend Danger Asbestos
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401027)
- PIP Ambi-dex, Disposable Gloves, 5 mil Palm, Latex, Powder-Free, S, 100 PK, Natural (62-321PF/S)
- 3M Safety Glasses, Indoor/Outdoor Anti-Scratch (SF410AS)
- POLAR PLUS Insulated Heavy Duty Coat, Green, XL (34029G-XL)
- ACCUFORM Slip-Gard Round Floor Sign, 17" H, 17" W, Vinyl, Circle, English, MFS0317 (MFS0317)
- SUPERIOR MARK Floor Sign, Rubber, Stop Sign, Octagon, 18in (RFS1002)
- SIGNMISSION Keep Aisle Clear Non-Slip Floor Graphic, 7in Vinyl Decal, 7" x 7", FD-X-7-99985 (FD-X-7-99985)
- NMC Exit With Arrow Walk On Floor Sign (WFS9)
- SUPERIOR MARK Floor Sign, Superior Mark, Electrical Panel Keep Clear for 36 Inches, 17.5in (SMFS0857)
- SUNBURST SYSTEMS Sign Garage Sale 22 in x 32 in with Bracket (3925)
- Safety Sign Floor Signs