Shop All Floor Signs
Safety Sign
Two-Sided Floor Stand Sign, 24 3/8 in Height, Plastic
Mfr # 28958
Zoro # G4010273
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Danger Handling Chemicals
- Height 24 3/8 in
- Sign Material Plastic
- Glow-in-the-Dark No
- UV Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Sign
- MFR # 28958
- Zoro # G4010273
- Country of Origin Unknown
- Category Floor Signs
Dimensions
Height | 24 3/8 in |
Details
Item | Two-Sided Floor Stand Sign |
Legend | Danger Handling Chemicals |
Sign Material | Plastic |
Glow-in-the-Dark | No |
UV Resistant | No |
Material | Polyethylene |
Double-Sided | Yes |
Glow In The Dark | No |
Sign Legend | Danger Handling Chemicals |
Number of Panels | 0 |
Product Type | Two Sided Floor Stand Sign |
Description
Sign Legend Danger Handling Chemicals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, L, PP, 22g, PK30 (3511/L)
- NMC Symbol Immersion Suit Imo Label, IMO214R (IMO214R)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, O2, Use With MX6 (17124975-3)
- HONEYWELL NORTH Half Mask Respirator, threaded, NIOSH (550030M)
- 5S SUPPLIES General Trash Sign 20in Diameter Non Slip Floor Sign (FS-GENTRA-20)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-902 (FS-624-902)
- NMC Wet Floor English/Spanish (HDFS201)
- IDENTITY GROUP 90 Degree Right Arrow, Black, 15", 8613XBK (8613XBK)
- 5S SUPPLIES Attention ESD Control Area yellow backgorund 36in Diameter Non Slip Floor Sign (FS-ESDYLW-36)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-111 (FS-17-111)
- BRADY Reversible Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 92280 (92280)
- Safety Sign Signs