Shop All Floor Signs
Safety Sign
Two Sided Floor Stand Sign, 24 3/8 in Height, Plastic
Mfr # 28956
Zoro # G4068784
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Danger Hazardous Area
- Height 24 3/8 in
- Sign Material Plastic
- Glow-in-the-Dark No
- UV Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Sign
- MFR # 28956
- Zoro # G4068784
- Country of Origin Unknown
- Category Floor Signs
Dimensions
Height | 24 3/8 in |
Details
Item | Two Sided Floor Stand Sign |
Legend | Danger Hazardous Area |
Sign Material | Plastic |
Glow-in-the-Dark | No |
UV Resistant | No |
Material | Polyethylene |
Double-Sided | Yes |
Sign Legend | Danger Hazardous Area |
Number of Panels | 0 |
Glow In The Dark | No |
Product Type | Two Sided Floor Stand Sign |
Description
Sign Legend Danger Hazardous Area
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 5In Yellow Reflective Number 6, 10PK (B00756)
- GLOBAL INDUSTRIAL Disposable Coverall, L, 25 PK, White, 60% Polypropylene/40% Polyethylene (708189L)
- GLOBAL INDUSTRIAL Wire Steel Quadruple Glove Box Holder, 11-15/16W x 3-13/16D x 19H (B2187696)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 100 PK, Purple (55083)
- SIGNMISSION Warning Forklift Traffic 18in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-2-R-16-6PK-99822 (FD-2-R-16-6PK-99822)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-902 (FS-624-902)
- 5S SUPPLIES Watch Out For Forklift Traffic 12in Diameter Non Slip Floor Sign (FS-FRKLIVE-12)
- SIGNMISSION Caution-Hot Work Zone 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99863 (FD-2-R-16-99863)
- SIGNMISSION Caution-Hot Work Zone 18in Non-Slip Floor Marker, 3PK, 16 in L, 16 in H, FD-2-R-16-3PK-99863 (FD-2-R-16-3PK-99863)
- NMC Caution Wet Floor, HFS14 (HFS14)
- RUBBERMAID COMMERCIAL Caution Wet Floor Safety Sign, 25" Height, 11" Width, Rectangular, English; French; Spanish; German (RCP611277YWCT)
- Safety Sign Floor Signs