Shop All Floor Signs
Safety Sign
Two Sided Floor Stand Sign, 24 3/8 in Height, Plastic
Mfr # 28955
Zoro # G4022365
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Danger Overhead Hazard
- Height 24 3/8 in
- Sign Material Plastic
- Glow-in-the-Dark No
- UV Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Sign
- MFR # 28955
- Zoro # G4022365
- Country of Origin Unknown
- Category Floor Signs
Dimensions
Height | 24 3/8 in |
Details
Item | Two Sided Floor Stand Sign |
Legend | Danger Overhead Hazard |
Sign Material | Plastic |
Glow-in-the-Dark | No |
UV Resistant | No |
Material | Polyethylene |
Double-Sided | Yes |
Sign Legend | Danger Overhead Hazard |
Number of Panels | 0 |
Glow In The Dark | No |
Product Type | Two Sided Floor Stand Sign |
Description
Sign Legend Danger Overhead Hazard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 3" X 1000' Caution Tape, Black Letters With High Viz Yellow Background (10379)
- SOFTSEAL Soft Seal Face Mask, N95, L, 10PK (16-90083)
- WELLS LAMONT Nylon Liner, Full Fngr, Laundered S (M005S.WLC)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Orange/Black, Ribbed Nylon (SDX2-04-L)
- NMC Emergency Evacuation, WF05SW (WF05SW)
- MIGHTY LINE Caution Door Swing Area, Red, Floor Sign (CDSA36)
- SUNBURST SYSTEMS Sign For Rent 11 in x14 in Weather Resistant, 4-Pack PK (3647)
- SIGNMISSION Steel Toe Shoes And Glasses 16in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-2-C-16-12PK-99885 (FD-2-C-16-12PK-99885)
- SIGNMISSION Keep Aisle Clear Non-Slip Floor Graphic, 16in Vinyl, 12PK, 16 in L, 16 in H, FD-X-16-12PK-99985 (FD-X-16-12PK-99985)
- SIGNMISSION Forklift Traffic Only 16in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-2-C-16-12PK-99932 (FD-2-C-16-12PK-99932)
- 5S SUPPLIES Trash Can 20in Diameter Non Slip Floor Sign (FS-TRASHCN-20)
- Safety Sign Signs