Shop All Floor Signs
Safety Sign
No Smoking Sign, 24 3/8 in Height, Plastic
Mfr # 28954
Zoro # G4068023
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Danger No Smoking
- Height 24 3/8 in
- Sign Material Plastic
- Glow-in-the-Dark No
- UV Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Sign
- MFR # 28954
- Zoro # G4068023
- Country of Origin Unknown
- Category Floor Signs
Dimensions
Height | 24 3/8 in |
Details
Item | No Smoking Sign |
Legend | Danger No Smoking |
Sign Material | Plastic |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend/Background Color | Black/Red and White |
Legend Style | Text and Symbol |
Material | Polyethylene |
Number of Panels | 0 |
Sign Legend | Danger No Smoking |
Glow In The Dark | No |
Product Type | No Smoking Sign |
Description
Sign Legend Danger No Smoking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Danger -Confined Space Permit Required Bilingual 10 x 14 OSHA, DS-Confined Space Permit Bilingual (DS-Confined Space Permit Bilingual)
- DUPONT Collared Disposable Coverall, 3XL, 25 PK, White, SMS, Zipper (PB120SWH3X002500)
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, 7" Width, Attic Access Point Sign, Landscape (OS-NS-D-57-L-10235)
- JACKSON SAFETY Faceshield Visor (28633)
- NATIONAL MARKER CO Floor Sign - Caution Men Working Hazardous Area (FS3)
- STRANCO Anti-Slip Floor Sign, 15 in H, 15 in W, Vinyl, Triangle, English, FS-15T-402 (FS-15T-402)
- SIGNMISSION Pedestrian Walkway 18in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-R-16-12PK-99830 (FD-R-16-12PK-99830)
- SUPER GLOSS Lundmark Floor Wax Anti-Slip Floor Wax Liquid 1 gal (3202G01-2)
- SIGNMISSION Keep Aisle Clear 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99838 (FD-2-R-16-99838)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-126 (FS-17-126)
- SIGNMISSION Do Not Walk Under Conveyor 16in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-2-C-16-12PK-99948 (FD-2-C-16-12PK-99948)
- Safety Sign Signs