Safety

Safety Hercules Anti-Fog Safety Glasses With 1.5 Smoke Lens


product price: $28.89
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
  • Brand Safety
  • MFR # Hercules 1.5 SM A/F
  • Zoro # G803898979
  • UPC #
    787217760148
  • Country of Origin China
  • Category Safety Glasses

Description

Safety provide high quality sunglasses, goggles, and safety glasses. The products are made with shatterproof polycarbonate lenses, UV 400 filtering, and are aerodynamically designed for wind and dust protection. They are stylish, quality made, and have a great fit.

Features
  • Meets ANSI Z87.1-2010 Standards for use in Industrial Applications
  • Shatterproof Polycarbonate Lenses
  • UV400 Filter for Maximum UV Protection
  • Scratch Resistant Coating
  • Gloss Black Nylon Frames
  • Vented EVA Foam
  • Rubber Ear Pads
  • Double-Sided Anti-Fog Coating
  • Magnifications of +1.5
  • Smoke Lenses
Specifications
  • Dimension: 5" H x 1.5" W x 6" L
  • Weight: 0.1 lbs