Shop All Flexible Gas Connectors
Safety Plus
GAS CNNCTR 1/2""X48""
Mfr # CSSD44R-48 P
Zoro # G1927999
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Plus
- MFR # CSSD44R-48 P
- Zoro # G1927999
- UPC # 26613167633
- Country of Origin United States
- Category Flexible Gas Connectors
Description
BrassCraft’s ProCoat stainless steel gas connector is engineered with added safety in mind. The proprietary polymer coating is designed to withstand prolonged exposure to harsh household chemicals UV rays and salt. ProCoat is applied to the corrugated stainless steel connector using advanced powder-coat technology. Unlike conventional dipped or sprayed coatings the ProCoat coating is baked directly onto the connector surface at high temperatures to provide a uniform coating over the entire length of the connector. The coating is applied only after the connector has been 100 percent leak tested prior to nut and fitting assembly. This process results in the most complete corrosion resistance available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (1WMH2)
- ZORO SELECT 3/4" FNPT SS Threaded Flange (4381006010)
- ZORO SELECT 3/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNC06)
- ZORO SELECT 1-1/4" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (1LBU6)
- SAFETY PLUS S+Gascn3/8Id1/2M1/2M 72 (CSSD44R-72 P)
- SAFETY PLUS GAS CNCT 1/2""X1/2"" 72'L (CSSC12R-72 P)
- SAFETY PLUS GAS CNCT 1/2""X1/2"" 60'L (CSSD44R-60 P)
- ZORO SELECT Water Connector, FIP Inlet, 125 psi, 12" L (0437012)
- FLEXTRON Gas Line Hose 1/2'' O.D.x48'' Len 1/2"x3/8" MIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC38-48D)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 36'' Length 1/2" FIP x MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-36C)
- ZORO SELECT Water Connector, FHT Inlet, 200 psi, 48" L (48367)
- Safety Plus Supply Lines