Shop All Flexible Gas Connectors
Safety Plus
CONECTOR STNLES STL 48""L
Mfr # CSSL44R-48 P
Zoro # G8663259
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Plus
- MFR # CSSL44R-48 P
- Zoro # G8663259
- UPC # 26613167831
- Country of Origin United States
- Category Flexible Gas Connectors
Description
BrassCraft’s Safety+Plus gas connector combines patented excess flow technology with the advanced corrosion resistance to provide a safer gas connector for your home and family. In the event of a gas line rupture or disconnect the Safety+Plus excess flow valve (EFV) restricts gas flow at the appliance to a non-hazardous level. This immediate action helps avert the potential for a dangerous release of gas into the home. Gas is controlled only at the point where the problem exists the rest of your system will continue to function. Safety+Plus EFV automatically resets once the gas line is properly repaired. Unlike conventional dipped or sprayed coatings the ProCoat coating is baked directly on the connector surface at high temperatures to provide a uniform coating over the entire length of the connector. The coating is applied only after the connector has been 100 percent leak tested to provide complete corrosion resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Pre-Rinse Add-On Faucet, 2.2 gpm (B-0156)
- WATCO Flex924 Chrome Flex Bath Waste, Foot Act Stopper, Innov OF (FLEX924-FA-PVC-CP)
- STEAMSPA Complete Essentials Installation Kit (STMKIT)
- THRIFCO PLUMBING 1/2 X 1-1/2 Inch Brass Nipple (5320002)
- SAFETY PLUS GAS CNCT 1/2""X1/2"" 60'L (CSSD44R-60 P)
- SAFETY PLUS GAS CNCT 1/2""X1/2"" 72'L (CSSC12R-72 P)
- SAFETY PLUS S+Gascn3/8Id1/2M1/2M 72 (CSSD44R-72 P)
- FLEXTRON Gas Line Hose 1/2'' O.D.x48'' Len 3/8" FIPxMIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC38-48I)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 36'' Length 1/2" FIP x MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-36C)
- BRASSCRAFT GAS CNNCTR 1/2""FXM 48"" (CSSD54-48 P)
- FLEXTRON Gas Line Hose 5/8'' O.D.x48'' Len 3/4" FIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC12-48O)
- Safety Plus Supply Lines