Shop All Protective Eyewear Accessories
Safety Optical Service
SOS Combo Safepack, Universal Side, PK20
Mfr # CP-5226
Zoro # G4556977
product price: $66.49
/pk 20, $3.32/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polycarbonate
- X-Ray Detectable No
- Compatible with Brand Universal
- Compatible with Series Universal Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Optical Service
- MFR # CP-5226
- Zoro # G4556977
- Country of Origin United States
- Category Protective Eyewear Accessories
Details
Item | SOS Combo Safepack, Universal Side |
Color | Clear |
Material | Polycarbonate |
X-Ray Detectable | No |
Compatible with Brand | Universal |
Compatible with Series | Universal Fit |
Features | Impact Resistance, UV Protection, Visual Clarity |
Metal Detectable | No |
Compatible with Product Type | All Eyewear |
Standards | ANSI Z87.1-2010, OSHA |
Attachment Type | Loop |
Description
SOS Combo Safepack, Universal Side, Attachment Type Loop, Color Clear, Compatible with Product Type All Eyewear, Compatible with Brand Universal, Compatible with Series Universal Fit, Features Impact Resistance, UV Protection, Visual Clarity, Material Polycarbonate, Metal Detectable No, Standards ANSI Z87.1-2010, OSHA, X-Ray Detectable No, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cartridge, Yellow, 1 PR, NIOSH (D8003)
- TIMBERLAND PRO Size 8-1/2 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- C.H. HANSON Stencil, Handicap Symbol, 39 x 39 In. (70343)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Blue, Large (MGTS-BL03-010)
- SAFETY OPTICAL SERVICE Safemate Universal Side, PK10 (B-22 ( C ) CLEAR)
- SAFETY OPTICAL SERVICE Aye Mate Universal Side, PK20 (B-52+)
- SAFETY OPTICAL SERVICE Wing Mate Universal Side, PK20 (B-26+)
- VISIONAID Side Shields Slip-On Clear (99700)
- PAULSON Replacement Goggle Lens, Universal, Lt Yl (510-AL)
- HONEYWELL NORTH Repl Lens, Polycarbonate, Blue Mirror (456FRL)
- GOLD EAGLE Gold Eagle 30215 303 Marine Clear Vinyl Protective Cleaner - 32 oz. (30215)
- Safety Optical Service Eye Protection