Shop All Traffic Signs
Safety Flag Co
Item, 4H, 4W, RKS-48SCA
Mfr # RKS-48SCA
Zoro # G902696292
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4
- Height 4
- Length 8
- Material Mesh Fabric
- Outside Diameter 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Flag Co
- MFR # RKS-48SCA
- Zoro # G902696292
- Country of Origin Unknown
- Category Traffic Signs
Dimensions
Width | 4 |
Height | 4 |
Length | 8 |
Outside Diameter | 2 |
Details
Material | Mesh Fabric |
Description
Alert motorists of potential road hazards and changing driving conditions with this "Survey Crew Ahead" Roll-up Traffic Control Sign. This sign requires for support (sold separately). Optional (sold separately) elevate your sign for greater visibility. Stands have telescoping legs for easy adjustment. Signs are available in 36" or 48" size.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT6 Merino Performance Single Layer Beanie, Black, One Size Fits All (71-7002-204-00)
- BRADY Gate Valve Lockout, Fits Sz 1 to 6-1/2 (64057)
- KISHIGO High-Visibility Vest, Zipper, Red, S/M (B103-S-M)
- MR. CHAIN Cone Connector, 5" L, Yellow, Polyethylene (97402-6)
- SAFETY FLAG CO Item, 2Height, 6Width (RSK -36)
- TAPCO Traffic Sign with Base, 36 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (373-03140B)
- NMC Auxiliary Diagonal Right Arrow Sign, TM505J (TM505J)
- LYLE Lift Truck Traffic Caution Reflective Label, 10 in H, 14 in W, , LCU3-0045-RD_14x10 (LCU3-0045-RD_14x10)
- NMC Right Arrow Sign, PDA (PDA)
- SIGNMISSION No Left Turn for Trucks W/ Graphic Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23843 (A-1824-23843)
- NMC Right Lane Closed Ahead Sign (TM180K)
- Safety Flag Co Signs