Shop All Automotive Spray Paints
Safety First
DE1616 12 oz Pontiac Blue Metallic Engine Enamel Paint with Ceramic
Mfr # SA728174
Zoro # G004164989
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety First
- MFR # SA728174
- Zoro # G004164989
- UPC # 723902721384
- Country of Origin China
- Category Automotive Spray Paints
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- Features EZ Touch conical nozzle
- Maximum heat dissipation and high gloss retention
- Ceramic resin resist heat up to 500 degrees F
- Dry to touch in 30 minutes / Handle in 1 hour
- Resistant to oil and other automotive fluids
- Capacity: 12 oz
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" Varnish Brush China Bristle Bristle (40089)
- SEYMOUR MIDWEST 20 Oz Caution Yellow Stripe Inverted Marking Paint, Water-Based (20-678)
- SUNNYSIDE Xylene/Toluene Replacement Solvent, 1 gal (474G1)
- PRO SOLUTIONS 2-1/2 in. Angle Std (24225)
- SAFETY FIRST DE1604 12 oz Engine Enamel Paint; Universal Gold (SA325385)
- SAFETY FIRST DE1618 12 oz Detroit Diesel Alpine Green Engine Enamel Paint with Ceramic (SA327056)
- VHT PAINT Heat Resistant to 500 Degrees Fahrenheit; Universal Gold; 12 Ounce Aerosol Spray Can (DE1604)
- VHT Automotive Tint, Red, 10 oz (ESP888000)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Dark Gray Metallic (HT 435)
- RUST-OLEUM Automotive Premium Custom Chrome Lacquer Spray Paint, Silver, 10 oz. (340558)
- DUPLICOLOR HWP101 12 oz High Performance Wheel Paint, Silver (DU305122)
- Safety First Automotive Spray Paints