Shop All Connecting & Clevis Links
Safety First
20 in. Biltek Swivel Grab Skidding Tongs with Jaw Opening Log Chain Grabber with & Pre-Attached Hook; Black
Mfr # SA1587116
Zoro # G004013492
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety First
- MFR # SA1587116
- Zoro # G004013492
- UPC # 780997848570
- Country of Origin China
- Category Connecting & Clevis Links
Description
Simply place the tongs on the end of the log, pole, or stump and hook to a chain. As you apply pressure, the tong end points will dig into the log for a secure grip. These log skidding tongs are designed to open up to 20 inches for larger logs and stumps. These tongs feature sharp points to tightly grab ahold of logs for dragging and skidding. Durable steel construction with a powder coat finish to reduce damage and rust.
Features- New Logging Skidding Tongs - 20in Jaw Opening Log Chain Grabber with and Pre-Attached Hook
- Easily Drag or Skid Logs into Open Areas for Cutting
- Provides High Strength Grip, Sharp Tong Ends are Designed to Hold Logs Tight and Secure
- Tongs Open to 20 inches for Larger Trees and Stumps
- 1993-2013 Harley Davidson Electra Glide Classic - FLHTC
- 1x Logging Skidding Tongs
- Color: Black
- Material: Steel
- Jaw Open Width: 20 in.
- Dimension: 0.75 x 7 x 23.05 in.
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 15 ft L, 3 in W, Polyester, Yellow (EE2803DTX15)
- ZORO SELECT Rigid Plate Caster, Rubber, 2 in., 150 lb. (33H790)
- DAYTON Low Headroom Chain Hoist, 6000 lb., 15 ft. (38EV12)
- CALDWELL Lifting Hook, Sgl Fork, Sgl Swivel, 3000Lb. (5S-1 1/2-4)
- B/A PRODUCTS CO Double Clevis Link, 3/8 In, 6600 lb, GR 70 (11-DC38)
- DAYTON Connecting Link, 3/16 In, 750 lb, GR 30 (1DJP8)
- B/A PRODUCTS CO Double Clevis Link, 5/16 In, 4700 lb, GR70 (11-DC516)
- PEERLESS CHAIN 7/32 V10 CLEVIS GRAB HOOK, UPC, 8428100 (8428100)
- MIDWEST FASTENER 1/4" Quick Links 5PK (34063)
- RONSTAN Swivel, Fork - Fork, 1540Lb (RF173)
- PEERLESS CHAIN 3/8 V10 EYE FOUNDRY HK, UPC, 8477400 (8477400)
- Safety First Connecting & Clevis Links