Shop All Power Strips
Safety 1St/Dorel
Outlet CoverCord Short
Mfr # 48308
Zoro # G708239938
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
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
- Brand Safety 1St/Dorel
- MFR # 48308
- Zoro # G708239938
- UPC # 52181483080
- Country of Origin China
- Category Power Strips
Description
Safety 1st Outlet Cover with Cord Shortener, White Covers outlets in use and secures excess cord Dual press and release design Great option for standardsize phone charging cords Covering the entire outlet, the cover keeps excess appliance cords off the floor, storing up to four feet of cords, depending on thickness Easily remove and replace the outer cover with the childresistant dualpress operation by simply pressing both side tabs simultaneously, while gently pulling the cover away Along with appliances like lamps, televisions, and computers, the outlet cover works great with standardsize phone chargers, safely winding their cables out of sight This kit includes one replacement wall plate and cover
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
- PANDUIT Tt, Heatshrnk, .5"x.25", .13"dia, Wh, 10000pc (H050X025H1T-B)
- MERSEN CC Class, ATMR Series, Fast-Acting, 20A, 600V AC, Non-Indicating (ATMR20)
- PROXIMITY Double Sided Paddle (PLS2-PL2)
- QUICKCABLE Primary Wire, 18 Gauge, Red, 100ft. (230202-100)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets (5304M-2N5)
- HAMMOND 20A 8 OUTLET LIGHT 15 ft. TW LCK (1589T8D1)
- TRIPP LITE Power Outlet Strip, 5 Outlets (602-15)
- ELECTRIDUCT Desktop Pull-Up PowerTap Grommet with Surge Protector & USB (PDC-SW-4P-2U)
- CONSTRUCTION ELECTRICAL PRODUCTS CE 6506TLSX, 50A Temporary Power Box, Twist Lock (6506TLSX)
- RAFFEL Black 6 Ft. Power Supply Cord Recess Mount 2-Outlet with 2-USB Charging Ports (RA.PS.2P.2USB.LTUL)
- HAMMOND 19 in. RACKMOUNT, SWITCH, 6 ft. CRD (1583H12A1BKXRA)
- Safety 1St/Dorel Power Strips