Shop All Child Protection & Safety
Safety 1St
Safety 1st 5021470 Black Nylon Furniture Strap - Pack of 2
Mfr # 5021470
Zoro # G203686534
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety 1St
- MFR # 5021470
- Zoro # G203686534
- UPC # 884392617202
- Country of Origin Unknown
- Category Child Protection & Safety
Description
Your little bundle of joy deserves the best when it comes to newborn and baby items. Pamper your little one with the widest range of baby products. We provide safe and quality products which are designed especially for the babies.
Features- Black Nylon Furniture Strap
- Pack of 2
- Color: Black
- Material: Nylon
- Product Type: Furniture Strap
- Screw Included: No
- Easy Install: Yes
- Length: 53 in.
- Weight: 0.62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE EternaDry Booster Pads Diaper Doublers, Medium, 5x14", Pack, 30PK (1507)
- FIRST AID ONLY First Aid Tape, White, 1/2 in. W, 5 in. L (40JH07)
- DYNAREX Dynarex&153; Sensi Wrap Self Adherent Bandage Rolls, 2inW x 5 yards, Dark Blue, 36 Pcs (3287)
- DMI Cane, Walnut, 34" H (502-3000-0093)
- SAFETY 1ST PLUG PROTECTOR WHITE 36PK (HS260)
- SAFETY 1ST TOP DOOR LOCK WHT 1PK (HS311)
- SAFETY 1ST Safety 1st Juvenile Deluxe Babyview Mirror 48919-224 (48919/224)
- SAFETY 1ST White Plastic Door Knob Covers , 4PK (HS326)
- SAFETY 1ST CABINET FLX LOCK WHT 1PK (HS271)
- SAFETY 1ST Safety 1st 256991 28-42 in. x 24 in. Wood Doorway Security Gate; Gray (256991)
- SAFETY 1ST CABINET SLIDE LOCK 2PK (HS170)
- Safety 1St Child Protection & Safety