Shop All Diapers
Safety 1St
Easy Saver Odorless Diaper Pail
Mfr # SFT23019
Zoro # G5197736
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material plastic
- Color Pearl White, White
- Recommended Age Adult
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety 1St
- MFR # SFT23019
- Zoro # G5197736
- UPC # 52181230196
- Country of Origin United States
- Category Diapers
Details
Material | plastic |
Color | Pearl White, White |
Recommended Age | Adult |
Description
The Safety 1st Easy Saver diaper takes the hassle out of throwing away diapers. Dispose of your diapers the clean and neat way. It is a convenient one step diaper disposal system and requires no twisting and turning - just drop the diaper in and go. Easy one-hand use. It uses standard plastic bags so there's no need for expensive refills and the built-in deodorizer compartment keeps the smell of soiled diapers out of the nursery.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFIBTECH Adult Electrode Pads, 12 In. L, PR (DDP-100)
- COVIDIEN Stretch Bandage, Cotton Weave, PK12 (KKSR019720)
- LISTERINE Listerine Antiseptic Cool Mint Mouthwash 1 Liter Bottle, PK6 (5242735)
- FIRST AID ONLY First Aid Kit Refill, Castile Soap Wipes, 10 Per Box (FAE-4014)
- LUVS Luvs Diaper Jumbo Pack - Size 3, PK136 (85924)
- LUVS Diapers Jumbo Pack Size 4, PK116 (87073)
- LUVS Luvs Diaper Jumbo Pack - Size 5, PK100 (85926)
- PAMPERS Diapers Change Kit Size 3, PK10 (01163)
- DESITIN Desitin Maximum Strength Diaper Rash Paste 2 oz., PK36 (5100070)
- DESITIN Desitin Maximum Strength Diaper Rash Ointment Cream 4 oz., PK36 (5100071)
- HUGGIES Huggies Little Movers Diapers Size 3 Convenience Pack, PK126 (10517)
- Safety 1St Diapers