Shop All Welding Ovens
Safetube
Strap, Carrying
Mfr # 1205451
Zoro # G1849032
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electrode Container Carrying Strap
- Application Carrying Case Strap
- Compatible with Manufacturer Part Number 1205441
- Color Black
- Welding Processes Stick Welding (SMAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safetube
- MFR # 1205451
- Zoro # G1849032
- UPC # 067431905441
- Country of Origin United States
- Category Welding Ovens
Details
Item | Carrying Strap |
Type | Electrode Container Carrying Strap |
Application | Carrying Case Strap |
Compatible with Manufacturer Part Number | 1205441 |
Color | Black |
Welding Processes | Stick Welding (SMAW) |
Features | Transport of 14" and 18" Safetubes |
Process | Stick Welding (SMAW) |
Description
Carrying Strap, Type Electrode Container Carrying Strap, Color Black, Welding Processes Stick Welding (SMAW), Application Carrying Case Strap, Compatible with Grainger Part Number 5JC13, Compatible with Manufacturer Part Number 1205441, Features Transport of 14 In. and 18 In. Safetubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Tip, Conical, 0.2mm x 14.5mm (T18-I)
- LONGEVITY SPOOLGUN 140, Aluminum Welding Capable MIG Gun (880176)
- LINCOLN ELECTRIC Tapered Contact Tip, 3/64 Al (KP2745-364AT)
- ARC-ZONE Monster Pro Kit for 3/32" Electrodes, 2-Series TIG Torches (A-MNPRO-2-332)
- DRYROD Bench Oven, Type 300,240/480V, 400 lb. (1200103)
- DRYROD Digital Thermometer Kit, Type 2/5/15/4 (1257420)
- LINCOLN ELECTRIC Portable Welding Oven, 115/120VAC (K2939-1)
- DRYROD Thermostat Knob for DryRod Portable (4055030)
- DRYROD Portable Oven, Type 1,120-240V, 10 lb. (1215500)
- DRYROD Shelf Assembly for Type 300 Oven (1255100)
- PHOENIX DRYROD Conduit Kit for Type 300/900 Oven (1257151)
- Safetube Welding Ovens