Safetube

Container, Storage


product price: $118.99
/pk 12, $9.92/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Temp. Range 250 Degrees F
  • Type Electrode Container
  • Welding Processes Stick Welding (SMAW)
  • Color Yellow
  • For Use With 6JDW3 Holder with Belt Clip
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Maximum Electrode Length 14 in

Details

Item Electrode Storage Container
Temp. Range 250 Degrees F
Type Electrode Container
Welding Processes Stick Welding (SMAW)
Color Yellow
For Use With 6JDW3 Holder with Belt Clip
Application Electrode Storage Container
Includes Marking Label
Capacity 10 lb
Features Pressure-Fitted O-Ring
Maximum Weight Capacity 10 lb
Compatible with Manufacturer Part Number 1205451
Maximum Operating Temperature 250 Degrees F
Process Stick Welding (SMAW)
Compatible Grainger Part Number 5HJ84

Description

Electrode Storage Container, Type Electrode Container, Color Yellow, Maximum Electrode Length 14 in, Maximum Operating Temperature 250 Degrees F, Maximum Weight Capacity 10 lb, Welding Processes Stick Welding (SMAW), Application Electrode Storage Container, Compatible with Grainger Part Number 5HJ84, Compatible with Manufacturer Part Number 1205451, Features Pressure-Fitted O-Ring, Includes Marking Label, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.