Safetech Hardware

Pool Gate Safety Magnetic Latch with Lock


product price: $71.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

THE MOST ADVANCED POOL GATE LATCH WORLDWIDE The Safetech SL-25 Pool Gate Latch has a unique design that you can rely on to keep your pool area secured. The gate latch model has a magnetic, self-latching system that ensures the latch catches every time you close the pool gate. The waist-level lock featured on the pool gate latch is easy to open even if you have your hands full of towels, sunscreen or a cool drink to sip by the pool. You can latch the SL-25 swimming pool gate latch with or without the key, ensuring that you’ll never have to leave your pool fence open, even if you’ve left the keys indoors. HASSLE-FREE INSTALLATION With the Safetech SL-25 Pool Gate Latch, you won’t have to spend much time installing the latch on your fence. The SL-25 has alignment indicators that allow you to easily set the pool gate lock in the perfect position. The pool fence latch is adjustable horizontally and vertically, allowing you to fine tune the positioning for the tightest fit possible. You can easily install the SL-25 on most metal, vinyl, wood or aluminum pool fence panels. DURABLE CONSTRUCTION TO LAST A LIFETIME Manufactured from stainless steel and fiber-reinforced polymers, the Safetech SL-25 Pool Gate Latch offers superior strength to all other pool gate locks. The pool fence latch is E-coated, so that it is impervious to the effects of intense UV energy, rain and snow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.