Shop All Gate Door Hardware
Safetech Hardware
Key-Lockable Gate Latch, Black
Mfr # SLV-VIPER-X1
Zoro # G2702142
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safetech Hardware
- MFR # SLV-VIPER-X1
- Zoro # G2702142
- Country of Origin United States
- Category Gate Door Hardware
Description
DURABLE CONSTRUCTION TO LAST A LIFETIME 2 Independent Latching Hooks Safetech's groundbreaking Viper Latch is the most innovative pedestrian gate latch available. Switching sides for an installation has never been easier. Its patented back plate lets you shift from right hand to left hand operation in seconds with no screws required. Components can be lined up perfectly on wood, metal or vinyl gates because they can be moved horizontally and vertically, making last minute adjustments a snap. Saving you time and money. Pull-to-open action eliminates all external levers. Fail Safe Design. No openings that allow dirt, rain and other debris to invade the lock and damage performance. 2 independent latching hooks. Double the security, double your peace of mind. Limited Lifetime Warranty High grade polymer and stainless-steel components contribute to a long service life that shrugs off slams and resists UV and rust degradation. -No rust, simple to operate, superior security -Adjustable vertically and horizontally with fast and simple installation on wood, metal and vinyl gates -Limited lifetime warranty, high grade polymer and stainless-steel components -California residents see Prop 65 WARNINGS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-JET Ball Strainer Tank Screen 12 Inch (XBS)
- PROTARP 30 ft x 30 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-30X30)
- XPOSE SAFETY 8 ft x 10 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-810-X-A)
- KOHLER Kit Pawl Repair (14 379 01-S)
- NATIONAL HARDWARE Door/Gate Latch Znc Pltd (N156-042)
- ZORO SELECT Cane Bolt, 1/2 In. W, Silver (4PB57)
- HILLMAN ZINC PLATED DR GTE LATCH (851924)
- NATIONAL HARDWARE 1.62 in. H X 3.54 in. W X 6 in. L Zinc-Plated Steel Slide Bolt Gate Latch (N166-001)
- LOCKEY USA Mechanical Keyless Surface Mount Gate Lock, Double Sided, Jet Black (GL2JBMGDC)
- ALEKO Latch 08 Universal Gate Latch Replacing Bar Compatible with Many Style (LAT-08-UNB)
- ORNATUS OUTDOORS Carded - Anti Sag Gate Kit (OR1648119)
- Safetech Hardware Gate Door Hardware