Shop All Roof Repair Products and Tools
Safestep
Roof Walkway Matting
Mfr # 387059
Zoro # G512219355
product price: $1,769.99
/ea
Free Shipping & Returns
$1,769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Border Stripes 0
- Width 48 in
- Length 33 ft
- Welding Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safestep
- MFR # 387059
- Zoro # G512219355
- UPC # 020066030001
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Width | 48 in |
Length | 33 ft |
Details
Color | Gray |
Number of Border Stripes | 0 |
Welding Safe | Yes |
Mat Product Type | Roof Walkway Matting |
Thickness | 9/16 in |
Resistance Properties | Weather-Resistant |
Mat Shape | Rectangle |
Thermally Insulating | Yes |
Application | Flat Roof |
Item | Roof Walkway Matting |
Border Color | Gray |
Surface Material | PVC |
Surface Design | Ribbing |
Description
Roof Walkway Matting, Color Gray, Width 48 in, Length 33 ft, Application Flat Roof, Border Color Gray, Mat Product Type Roof Walkway Matting, Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Natural Gas Valve for Spark Units (11J28R02080-001)
- EMPIRE VENTILATION Flat Roof Mounting Base, 10" Galvanized (FB10G)
- FLEX-A-LITE Flexalite 232 12 in. Flex-Wave Electric Fans (F21-232)
- GOODMAN B2832501 Flue Collector Gasket, (B2832501)
- SAFESTEP Roof Walkway Matting (387058)
- SAFESTEP Roof Walkway Matting (382748)
- SAFESTEP Roof Walkway Matting (384088)
- SUNTOP IRN .063 Castle Grey 26x72in, 10PK (190824)
- BON TOOL Bon 19-179 Shingle Ripper, Heavy Duty (19-179)
- QUICK ROOF ROOF SEAM TAPE 3""X25' (BST325)
- ETERNABOND Roof Repair Tape, 6 In x 25 Ft, 65 Mil (RSPW-6-25R)
- Safestep Roof Repair Products and Tools