Shop All Roof Repair Products and Tools
Safestep
Roof Walkway Matting
Mfr # 387058
Zoro # G412219363
product price: $1,320.99
/ea
Free Shipping & Returns
$1,320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Application Flat Roof
- Mat Product Type Roof Walkway Matting
- Surface Material PVC
- Border Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safestep
- MFR # 387058
- Zoro # G412219363
- UPC # 020066029999
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Width | 36 in |
Length | 33 ft |
Details
Color | Gray |
Application | Flat Roof |
Mat Product Type | Roof Walkway Matting |
Surface Material | PVC |
Border Color | Gray |
Item | Roof Walkway Matting |
Surface Design | Ribbing |
Resistance Properties | Weather-Resistant |
Mat Shape | Rectangle |
Number of Border Stripes | 0 |
Thickness | 9/16 in |
Thermally Insulating | Yes |
Welding Safe | Yes |
Description
Roof Walkway Matting, Color Gray, Width 36 in, Length 33 ft, Application Flat Roof, Border Color Gray, Mat Product Type Roof Walkway Matting, Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Air Filter, 16x25x4 Key Pleat - MERV 8 (3 Pack) (16x25x4x1 KP (3 Pack))
- DAYTON Photocell Assembly (SP-KFA1025)
- KOCH FILTER Wash Filter, Perm, lGalv Steel, 20"x20"x2" (118-700-008)
- AMERICAN LOUVER 12 in Square Square Plaque Ceiling Diffuser, Black (STR-PQ-12BK)
- SAFESTEP Roof Walkway Matting (382748)
- SAFESTEP Roof Walkway Matting (384088)
- HENRY TropiCool White Silicone Roof Coating 475 gal (HE887HS073)
- BLACK JACK BLKJACK RFCOAT RBR 3.6QT (6080-9-34)
- MALCO 2DH Pipe and Duct Holders (2DH)
- CONTINENTAL INDUSTRIES 6" A Frame Roof Suppkit (6SRSK)
- ETERNABOND Steel Roller, Size 8 In (EBR-125R)
- Safestep Roof Repair Products and Tools