Shop All Roof Repair Products and Tools
Safestep
Roof Walkway Matting
Mfr # 387057
Zoro # G712219315
product price: $1,052.99
/ea
Free Shipping & Returns
$1,052.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Thickness 9/16 in
- Length 33 ft
- Mat Product Type Roof Walkway Matting
- Surface Design Ribbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safestep
- MFR # 387057
- Zoro # G712219315
- UPC # 020066029982
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Length | 33 ft |
Width | 24 in |
Details
Color | Gray |
Thickness | 9/16 in |
Mat Product Type | Roof Walkway Matting |
Surface Design | Ribbing |
Item | Roof Walkway Matting |
Number of Border Stripes | 0 |
Resistance Properties | Weather-Resistant |
Thermally Insulating | Yes |
Welding Safe | Yes |
Mat Shape | Rectangle |
Surface Material | PVC |
Application | Flat Roof |
Border Color | Gray |
Description
Roof Walkway Matting, Color Gray, Width 24 in, Length 33 ft, Application Flat Roof, Border Color Gray, Mat Product Type Roof Walkway Matting, Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT 5"-6" BVENT Round Support (5BVRS6)
- JOHNSON CONTROLS Pressure Control, 50 to 500 (P170KA-1C)
- ZORO SELECT Quick Control Remote Kit (485985)
- HONEYWELL HOME Solenoid, Water, For Use With HE365 (32001876-001)
- SAFESTEP Roof Walkway Matting (382748)
- SAFESTEP Roof Walkway Matting (387058)
- SAFESTEP Roof Walkway Matting (384088)
- HENRY GAL Fiber ALU Roof Coat (HE555042)
- DQB 6.25" 3 Knot Roof Brush (11941)
- KSTATING 4x50 Storm Patch Fabric (KS0018304-99)
- TIE DOWN ENGINEERING Roof Ripper With Steel Handle/Rubber Gri (13831)
- Safestep Roof Repair Products and Tools