Shop All Roof Repair Products and Tools
Safestep
Roof Walkway Matting
Mfr # 384089
Zoro # G412219325
Free Shipping & Returns
$1,769.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Surface Design Ribbing
- Welding Safe Yes
- Surface Material PVC
- Resistance Properties Weather-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safestep
- MFR # 384089
- Zoro # G412219325
- UPC # 020066024093
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Length | 33 ft |
Width | 48 in |
Details
Color | Yellow |
Surface Design | Ribbing |
Welding Safe | Yes |
Surface Material | PVC |
Resistance Properties | Weather-Resistant |
Border Color | Yellow |
Number of Border Stripes | 0 |
Item | Roof Walkway Matting |
Thermally Insulating | Yes |
Thickness | 9/16 in |
Mat Product Type | Roof Walkway Matting |
Mat Shape | Rectangle |
Application | Flat Roof |
Description
Roof Walkway Matting, Color Yellow, Width 48 in, Length 33 ft, Application Flat Roof, Border Color Yellow, Mat Product Type Roof Walkway Matting, Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Exhaust Fan, Hazardous Location, 14 In (P14-4)
- NORDFAB Round Wye Branch, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 20 in W, 15-1/2" L, 8 in H (8040200767)
- ZORO SELECT Electric Heating Cable Kit, 120VAC, 100 ft Length (13R075)
- DIVERSITECH End Cap, 3/8 In. L, 3-7/8 In. H, PK4 (230-MBCW)
- SAFESTEP Roof Walkway Matting (382748)
- SAFESTEP Roof Walkway Matting (387058)
- SAFESTEP Roof Walkway Matting (384088)
- TIE DOWN ENGINEERING Stripzilla Shingle Remover With Wood And (70619)
- BON TOOL Bon 19-169 Core Cutter 2" (19-169)
- THE BRUSH MAN Replacement Roller For #Spreader-Btrdbl (27”), 9PK (SPREADER-RLRDBL)
- SUNTUF 26 in. x 6 ft. White Opal Polycarbonate Roof Panel, 10PK (400989)
- Safestep Roof Repair Products and Tools