Shop All Roof Repair Products and Tools
Safestep
Roof Walkway Matting
Mfr # 384088
Zoro # G212219334
product price: $1,320.99
/ea
Free Shipping & Returns
$1,320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Thickness 9/16 in
- Width 36 in
- Mat Shape Rectangle
- Length 33 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safestep
- MFR # 384088
- Zoro # G212219334
- UPC # 020066024086
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Width | 36 in |
Length | 33 ft |
Details
Color | Yellow |
Thickness | 9/16 in |
Mat Shape | Rectangle |
Mat Product Type | Roof Walkway Matting |
Border Color | Yellow |
Item | Roof Walkway Matting |
Thermally Insulating | Yes |
Welding Safe | Yes |
Surface Design | Ribbing |
Number of Border Stripes | 0 |
Application | Flat Roof |
Resistance Properties | Weather-Resistant |
Surface Material | PVC |
Description
Roof Walkway Matting, Color Yellow, Width 36 in, Length 33 ft, Application Flat Roof, Border Color Yellow, Mat Product Type Roof Walkway Matting, Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Actuator Accessory, 2 SPDT (M9300-2)
- NORDFAB Round Angle Flange Adapter, 12 in Duct Dia, Galvanized Steel, 22 ga GA, 1-1/2" L, 1-1/2" H (8010000149)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 208 V (F-60-223-THSS)
- AIR HANDLER Mini-Pleat Air Filter, 16x25x4", MERV 13 (6B603)
- SAFESTEP Roof Walkway Matting (382748)
- SAFESTEP Roof Walkway Matting (387058)
- PL Sealr Roof&Flash 10.0Oz (1618181)
- THE BRUSH MAN Single Fork Silicone Roller (#Seam-1.75R), Brass Roller, 5PK (SEAM-1.75RBRASS)
- MALCO 2DH Pipe and Duct Holders (2DH)
- GACO GP15002-WHITE Roof Patch, White, Liquid, 2 gal (GP1500)
- ETERNABOND Roof Repair Tape, 4 In x 25 Ft, 65 Mil (RSPW-4-25R)
- Safestep Roof Repair Products and Tools