Shop All Roof Repair Products and Tools
Safestep
Roof Walkway Matting
Mfr # 384067
Zoro # G012219336
product price: $833.99
/ea
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 33 ft
- Surface Material PVC
- Surface Design Ribbing
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safestep
- MFR # 384067
- Zoro # G012219336
- UPC # 020066024079
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Length | 33 ft |
Width | 24 in |
Details
Color | Yellow |
Surface Material | PVC |
Surface Design | Ribbing |
Application | Flat Roof |
Item | Roof Walkway Matting |
Number of Border Stripes | 0 |
Mat Shape | Rectangle |
Thickness | 9/16 in |
Mat Product Type | Roof Walkway Matting |
Resistance Properties | Weather-Resistant |
Thermally Insulating | Yes |
Border Color | Yellow |
Welding Safe | Yes |
Description
Roof Walkway Matting, Color Yellow, Width 24 in, Length 33 ft, Application Flat Roof, Border Color Yellow, Mat Product Type Roof Walkway Matting, Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS Rm7895C1012 120V Primary Control (RM7895C101)
- IMPERIAL MFG Cement Furnace/Stove 16Oz Grey (KK0283-A)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AG38)
- CARRIER Oval Capacitor, 10/10 MFD, 370V (P291-1014)
- SAFESTEP Roof Walkway Matting (384088)
- SAFESTEP Roof Walkway Matting (382748)
- SAFESTEP Roof Walkway Matting (387058)
- SUNTOP IRN .063 Castle Grey 26x72in, 10PK (190824)
- GRIP-RITE MICRO PINS 23GA 1""3M (GR1PIN)
- TIE DOWN ENGINEERING Roof Ripper With Steel Handle/Rubber Gri (13831)
- SUNTUF 26 in. x 6 ft. Sky Blue Polycarbonate Roof Panel, 10PK (400994)
- Safestep Roof Repair Products and Tools