Shop All Roof Repair Products and Tools
Safestep
Roof Walkway Matting
Mfr # 382748
Zoro # G312219333
product price: $833.99
/ea
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 33 ft
- Application Flat Roof
- Border Color Black
- Number of Border Stripes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safestep
- MFR # 382748
- Zoro # G312219333
- UPC # 020066213367
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Length | 33 ft |
Width | 24 in |
Details
Color | Black |
Application | Flat Roof |
Border Color | Black |
Number of Border Stripes | 0 |
Surface Design | Ribbing |
Resistance Properties | Weather-Resistant |
Mat Shape | Rectangle |
Surface Material | PVC |
Item | Roof Walkway Matting |
Mat Product Type | Roof Walkway Matting |
Thermally Insulating | Yes |
Welding Safe | Yes |
Thickness | 9/16 in |
Description
Roof Walkway Matting, Color Black, Width 24 in, Length 33 ft, Application Flat Roof, Border Color Black, Mat Product Type Roof Walkway Matting, Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Refrigeration Lubricant, Mineral, 5 gal (4303-05)
- DAYTON Propeller, Dia 10 In, 30 Deg Pitch (2PYT8)
- RANCO Pressure Switch, High Pressure App, Auto Reset, 425psi Open, 325psi Close (RHS-425325)
- FENWAL Control Board, 120V (35-705600-005)
- SAFESTEP Roof Walkway Matting (387058)
- SAFESTEP Roof Walkway Matting (384088)
- ETERNABOND Steel Roller, Size 8 In (EBR-125R)
- BON TOOL Bon 19-160 Seam Tool, Pier Angle 45 Degree 60Mm (19-160)
- APOC ROOF PTCH SLCN WHITE 3.5QT (AP-5811)
- GEOCEL Adhesive Polyu Roof Wht 10.1Oz (68101)
- BON TOOL Bon 19-194 Silicone Seam Roller 4" (19-194)
- Safestep Roof Repair Products and Tools