Shop All Disposable Gloves
Safeskin
Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 20 PK, White
Mfr # 86486-01
Zoro # G3806717
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Size M
- Disposable Glove Material Nitrile
- Color White
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safeskin
- MFR # 86486-01
- Zoro # G3806717
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Glove Size | M |
Size | M |
Size- Alpha | M |
Details
Item | Disposable Gloves |
Disposable Glove Material | Nitrile |
Color | White |
Material | Nitrile |
Palm Thickness | 5 mil |
Powdered/Powder Free | Powder Free |
Powdered/Powder-Free | Powder-Free |
Sterile/Non-Sterile | Sterile |
Disposable Glove Grade | Industrial |
Metal Detectable | No |
Lining | Unlined |
Glove Texture Location | Full |
Ambidextrous/Hand-Specific | Ambidextrous |
Aloe Inner Surface | No |
Application | Protect Sensitive Samples |
Texture Location | Full |
Texture | Fully Textured |
Glove Hand Style | Ambidextrous |
Description
Disposable Gloves, Texture Location Full, Size- Alpha M, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Long Sleeve T-Shirt, 4XL, ANSI Class 2 (LUX-LSET2B-Y4X)
- ACCUFORM Emergency Sign, 14 in Height, 10 in Width, Vinyl, Rectangle, English (MLFE548GF)
- WECARE Individually Wrapped Soft Foam Highest NRR 33dB Earplugs 30 Pairs, Black, 30PK (WMN100194)
- RADIANS Bellingham Nicely Nimble Garden Gloves; Medium (172660)
- ZORO SELECT Disposable Gloves, Vinyl, Latex-Free, Powder-Free, Clear, L, Case of 1000 (10 Boxes of 100) (VinylLC)
- GLOVEPLUS Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Clear (IVPF48100)
- SW SAFETY Megaman, Nitrile Exam Gloves, 8.5 mil Palm, Nitrile, Powder-Free, M, 50 PK, Black (N260883)
- KIMTECH Kimtech G3, Latex Disposable Gloves, 8.7 mil Palm, Latex, S, 100 PK, Beige (56813)
- FIFTHPULSE Nitrile Exam Gloves, 4.5 ml Palm, Nitrile, Powder-Free, XL, 400 PK (FP-FMN100442-4A)
- PIP Qualatrile XC, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL (10), 1000 PK, White (Q095XL)
- MECHANIX WEAR D13, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L (10), 100 PK, Black (D13-05-010-100)
- Safeskin Gloves & Hand Protection