Shop All Door Ramps
Saferesidential Ramps
ADA Ramp, 5" H, 59-1/2" L, 48" W, Black
Mfr # SRR2500
Zoro # G2192736
product price: $702.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$702.99
Free 30-Day Returns
Key Features
- Overall Length 58 in
- Overall Width 48 in
- Width 48 in
- Material Rubber
- Surface Type Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saferesidential Ramps
- MFR # SRR2500
- Zoro # G2192736
- UPC # 636585109656
- Country of Origin United States
- Category Door Ramps
Dimensions
Overall Length | 58 in |
Overall Width | 48 in |
Width | 48 in |
Overall Height | 5 in |
Height | 5 in |
Length | 59 1/2 in |
Details
Item | Door Ramp |
Material | Rubber |
Surface Type | Flush |
Color | Black |
Standards | Industry ADA Compliant |
Finish | Matte |
For Use With | Exterior, Interior, Residential and Commercial Applications |
Features | 10 yr Warranty, No Load Limitations, Slip-Resistant, UV-Resistant |
Product Type | Door Ramp |
Transition Type | Flush |
ADA Compliant | Yes |
Description
Door Ramp, Matte Finish, Black, Material Rubber, Width 48 in, Length 59 1/2 in, Height 5 in, Surface Type Flush, Standards Industry ADA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.A.S. HARDWARE PGT Interior and Exterior Sliding Glass Door Handle White (DH-530-WHITE)
- PRIME-LINE SWEEP SHOWRDR 3/4X36"" (19672)
- BUILDERS EDGE BLOCK MOUNT WHT 6.7X6.7"" (130010006117)
- DURA-LIFT DURA-LIFT Heavy-Duty Doubled-Looped Garage Door Extension Spring 150 lb. (2-Pack) (DLER150)
- SAFERESIDENTIAL RAMPS ADA Ramp, 4" H, 49-1/2" L, 48" W, Black (SRR2400)
- SAFERESIDENTIAL RAMPS ADA Ramp, 3-3/4" H, 45-1/2" L, 48" W, Blk (SRR2375)
- SAFERESIDENTIAL RAMPS ADA Ramp, 4-3/4" H, 59-1/2" L, 48" W, Blk (SRR2475)
- SAFEPATH PRODUCTS ADA Ramp, 1-1/8" H, 12-1/4" L, 42" W, Brz (BHR1110AB)
- NATIONAL HARDWARE Pocket Door Latch Stnnkl (N326-272)
- EZ-ACCESS Transitions Modular Entry Ramp 1in - 6-1/2inL x 34inW - 700 Lb. Cap. (TMER 1)
- PRAIRIE VIEW INDUSTRIES PVI Adjustable Threshold Ramp - 24inL x 32inW - 800 Lb. Capacity (ATH2432)
- Saferesidential Ramps Door Bottoms, Thresholds & Seals