Shop All Door Ramps
Saferesidential Ramps
ADA Ramp, 4-3/4" H, 59-1/2" L, 48" W, Blk
Mfr # SRR2475
Zoro # G2192745
product price: $804.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$804.99
Free 30-Day Returns
Key Features
- Overall Length 57 in
- Overall Width 48 in
- Height 4 3/4 in
- Length 59 1/2 in
- For Use With Exterior, Interior, Residential and Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saferesidential Ramps
- MFR # SRR2475
- Zoro # G2192745
- UPC # 636585109601
- Country of Origin United States
- Category Door Ramps
Dimensions
Overall Length | 57 in |
Overall Width | 48 in |
Height | 4 3/4 in |
Length | 59 1/2 in |
Width | 48 in |
Overall Height | 4 3/4 in |
Details
Item | Door Ramp |
For Use With | Exterior, Interior, Residential and Commercial Applications |
Standards | Industry ADA Compliant |
Color | Black |
Material | Rubber |
Surface Type | Flush |
Finish | Matte |
Features | 10 yr Warranty, No Load Limitations, Slip-Resistant, UV-Resistant |
ADA Compliant | Yes |
Transition Type | Flush |
Product Type | Door Ramp |
Description
Door Ramp, Matte Finish, Black, Material Rubber, Width 48 in, Length 59 1/2 in, Height 4 3/4 in, Surface Type Flush, Standards Industry ADA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO IRON SURFACE MOUNT STAIR RAIL CONNECTORS FOR 3/4 in ROUND BALUSTERS, 20PK (SMSRA)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 FLA 620)
- KWIKSET Halifax Lever with Rectangular Rose Passage Door Lock with 6AL Latch, RCS Strike Matte Black Finish (720HFLRCT-514)
- CODEL DOORS 24" x 80" Primed 1-Lite Interior French Slab Door with Rain Tempered Glass (2068pri1501RAIT)
- SAFERESIDENTIAL RAMPS ADA Ramp, 4" H, 49-1/2" L, 48" W, Black (SRR2400)
- SAFERESIDENTIAL RAMPS ADA Ramp, 3-3/4" H, 45-1/2" L, 48" W, Blk (SRR2375)
- PRAIRIE VIEW INDUSTRIES PVI Wheel-A-Bout Portable Utility Ramp - 10'L x 30inW - 600 Lb. Capacity (WABU1030)
- NATIONAL GUARD ADA Ramp, Aluminum, 4 x 72 In (654-72)
- EZ-ACCESS Transitions Modular Entry Ramp 3in - 17inL x 34inW - 700 Lb. Capacity (TMER 3)
- EZ-ACCESS SUITCASE Singlefold Ramp SFAS05 - 5'L x 29-1/2inW - 800 Lb. Capacity (SUITCASE SFAS05)
- NATIONAL GUARD ADA Ramp, Rubber, 6 x 72 In (RR952-72)
- Saferesidential Ramps Door Ramps