Shop All Door Ramps
Saferesidential Ramps
ADA Ramp, 4-1/4" H, 56" L, 48" W, Black
Mfr # SRR2425
Zoro # G2192760
product price: $623.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$623.99
Free 30-Day Returns
Key Features
- Overall Length 53 1/2 in
- Overall Width 48 in
- Color Black
- Material Rubber
- Standards Industry ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saferesidential Ramps
- MFR # SRR2425
- Zoro # G2192760
- UPC # 636585109502
- Country of Origin United States
- Category Door Ramps
Dimensions
Overall Length | 53 1/2 in |
Overall Width | 48 in |
Height | 4 1/4 in |
Length | 56 in |
Overall Height | 4 1/4 in |
Width | 48 in |
Details
Item | Door Ramp |
Color | Black |
Material | Rubber |
Standards | Industry ADA Compliant |
Finish | Matte |
Surface Type | Flush |
For Use With | Exterior, Interior, Residential and Commercial Applications |
ADA Compliant | Yes |
Features | 10 yr Warranty, No Load Limitations, Slip-Resistant, UV-Resistant |
Product Type | Door Ramp |
Transition Type | Flush |
Description
Door Ramp, Matte Finish, Black, Material Rubber, Width 48 in, Length 56 in, Height 4 1/4 in, Surface Type Flush, Standards Industry ADA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Comm Pass Lever Elan Sc (F10CSVELA626)
- PERFORMANCE TOOL 407-Pc O-Ring Assortment Hdwr Kit-O-Ring, W5202 (W5202)
- MAJOR Major: LMB-089 - Installation Tool For LMB-08 Adams Rite Lock Mount (MJR-LMB-089)
- ILCO Ilco: HD106-PT5 Transponder Key (ILCO-HD106-PT5)
- SAFERESIDENTIAL RAMPS ADA Ramp, 3-3/4" H, 45-1/2" L, 48" W, Blk (SRR2375)
- SAFERESIDENTIAL RAMPS ADA Ramp, 4" H, 49-1/2" L, 48" W, Black (SRR2400)
- EZ-ACCESS SUITCASE Singlefold Ramp SFAS05 - 5'L x 29-1/2inW - 800 Lb. Capacity (SUITCASE SFAS05)
- PRAIRIE VIEW INDUSTRIES PVI Singlefold Ramp - 3'L x 30inW - 800 Lb. Capacity (SFW330)
- NATIONAL GUARD ADA Ramp, Rubber, 6 x 36 In (RR952-36)
- SAFEPATH PRODUCTS ADA Ramp, 1-1/8" H, 12-1/4" L, 42" W, Brn (BHR1111DC)
- NATIONAL GUARD ADA Ramp, Aluminum, 6 x 72 In (657-72)
- Saferesidential Ramps Door Ramps