Shop All Door Ramps
Saferesidential Ramps
ADA Ramp, 3-3/4" H, 45-1/2" L, 48" W, Blk
Mfr # SRR2375
Zoro # G0202889
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$518.99
Free 30-Day Returns
Key Features
- Overall Length 41 in
- Overall Width 48 in
- Length 45 1/2 in
- Overall Height 3 3/4 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saferesidential Ramps
- MFR # SRR2375
- Zoro # G0202889
- UPC # 636585109403
- Country of Origin United States
- Category Door Ramps
Dimensions
Overall Length | 41 in |
Overall Width | 48 in |
Length | 45 1/2 in |
Overall Height | 3 3/4 in |
Height | 3 3/4 in |
Width | 48 in |
Details
Item | Door Ramp |
Material | Rubber |
Color | Black |
Surface Type | Flush |
Finish | Matte |
For Use With | Exterior, Interior, Residential and Commercial Applications |
Standards | Industry ADA Compliant |
ADA Compliant | Yes |
Transition Type | Flush |
Features | 10 yr Warranty, No Load Limitations, Slip-Resistant, UV-Resistant |
Product Type | Door Ramp |
Description
ADA Compliant Ramp, Matte Finish, Black, Material Rubber, Width 48 in, Length 45 1/2 in, Height 3 3/4 in, Surface Type Flush, Standards Industry ADA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAPPHIRE Contra Collection Modern Satin Brass Privacy Bed/Bath Door Handle with Lock (LS-CON40-US4)
- CORBIN RUSSWIN Corbin 59A2-6PIN-11 6 Pin Blank Face Key Blank with 59A2 Keyway (59A2-6PIN-11)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Brushed Gold Contemporary Cabinet Pull (7381192165)
- S & W Furniture Glides, Screw-In, Rd, 1-7/32", PK4 (SW-5T15)
- SAFERESIDENTIAL RAMPS ADA Ramp, 4" H, 49-1/2" L, 48" W, Black (SRR2400)
- PRAIRIE VIEW INDUSTRIES PVI Wheel-A-Bout Portable Utility Ramp - 10'L x 30inW - 600 Lb. Capacity (WABU1030)
- NATIONAL GUARD ADA Ramp, Aluminum, 4 x 48 In (654-48)
- NATIONAL GUARD ADA Ramp, Aluminum, 6 x 72 In (657-72)
- SAFEPATH PRODUCTS ADA Ramp, 1-1/8" H, 12-1/4" L, 42" W, Brn (BHR1110TC)
- PRAIRIE VIEW INDUSTRIES PVI Adjustable Threshold Ramp - 24inL x 32inW - 800 Lb. Capacity (ATH2432)
- NATIONAL GUARD ADA Ramp, Rubber, 6 x 36 In (RR952-36)
- Saferesidential Ramps Door Ramps