Shop All Door Ramps
Saferesidential Ramps
ADA Ramp, 3-1/4" H, 40-1/4" L, 48" W, Blk
Mfr # SRR2325
Zoro # G0202907
product price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 40 1/2 in
- Overall Width 48 in
- Overall Height 3 1/4 in
- Width 48 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saferesidential Ramps
- MFR # SRR2325
- Zoro # G0202907
- UPC # 636585109304
- Country of Origin United States
- Category Door Ramps
Dimensions
Overall Length | 40 1/2 in |
Overall Width | 48 in |
Overall Height | 3 1/4 in |
Width | 48 in |
Height | 3 1/4 in |
Length | 40 1/4 in |
Details
Item | Door Ramp |
Material | Rubber |
Surface Type | Flush |
Finish | Matte |
Standards | Industry ADA Compliant |
Color | Black |
For Use With | Exterior, Interior, Residential and Commercial Applications |
Features | 10 yr Warranty, No Load Limitations, Slip-Resistant, UV-Resistant |
Product Type | Door Ramp |
ADA Compliant | Yes |
Transition Type | Flush |
Description
Door Ramp, Matte Finish, Black, Material Rubber, Width 48 in, Length 40 1/4 in, Height 3 1/4 in, Surface Type Flush, Standards Industry ADA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Cylindrical Lock, ALX40 BRW 622 (ALX40 BRW 622)
- LUCKY LINE Panic Release Snap, L 4 In (4FCN2)
- FULTERER Fulterer FR5210.ECD 22 ZC 200 lbs ECD Full Extension Slide; 22 in. - Zinc (FR5210.ECD 22 ZC)
- EMTEK Flat Black Patio Bolt, 206017 (206017)
- SAFERESIDENTIAL RAMPS ADA Ramp, 4" H, 49-1/2" L, 48" W, Black (SRR2400)
- SAFERESIDENTIAL RAMPS ADA Ramp, 3-3/4" H, 45-1/2" L, 48" W, Blk (SRR2375)
- NATIONAL GUARD ADA Ramp, Aluminum, 6 x 72 In (657-72)
- PRAIRIE VIEW INDUSTRIES PVI Adjustable Threshold Ramp - 24inL x 32inW - 800 Lb. Capacity (ATH2432)
- EZ-ACCESS Transitions Modular Entry Ramp 1in - 6-1/2inL x 34inW - 700 Lb. Cap. (TMER 1)
- EZ-ACCESS SUITCASE Singlefold Ramp SFAS05 - 5'L x 29-1/2inW - 800 Lb. Capacity (SUITCASE SFAS05)
- EZ-ACCESS SUITCASE Singlefold Ramp SFAS04 - 4'L x 29-1/2inW - 800 Lb. Capacity (SUITCASE SFAS04)
- Saferesidential Ramps Door Accessories