Shop All Plant & Tree Support
Safer Gro
Safergro 0227 Promot MZM - Gallon
Mfr # 227G
Zoro # G704136323
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safer Gro
- MFR # 227G
- Zoro # G704136323
- UPC # 644189022738
- Country of Origin China
- Category Plant & Tree Support
Description
Certified Organic Biological Plant Growth Promoter. Promot MZM is a micronutrient fertilizer containing magnesium, manganese, zinc, and natural fermentation by-products. Promot MZM can be used as a seed treatment or as a seeding inoculant. Promot MZM will help create a root zone dominated by beneficial microorganisms that produce growth factors which stimulate seed germination. Promot MZM will also increase root growth, plant growth, and flowering. The growth factors produced by the microorganisms in the soil and the micronutrients in Promot MZM will also increase the health and vigor of the plants. Promot MZM can also be mixed with potting soil to grow seedlings. Using Promot MZM in the potting soil not only promotes growth of the seedlings, but also has a carryover effect in the ground when seedlings are transplanted. 1 gallon concentrate makes 32 to 128 galons of solution depending on applications.Dimensions; Length: 6.75 Height; 10.25 Width: 4.25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOYARD Goyard 50-0001-GYW Cascade Rock Outdoor Fountain (50-0001-GYW)
- VENDETTA Vendetta Plus Roach Gel Bait (30gm) (2976-H40)
- PURE GARDEN Patio Umbrella Light-Cordless 28 LED Lights with 3 Brightness Modes (50-LG1213)
- ECHO Chainsaw Carry Bag Orange (103942147)
- BOND MANUFACTURING Bond Manufacturing SMG12066 6 ft. Hardwood Stakes (189179)
- GARDINNOVATIONS GrowAway Reusable Medium Domes (6PK) (GAMD1800)
- PANACEA 7.3 in. H X 6.6 in. W X 2 in. D Green Metal Plant Support Twist Tie (86871A)
- ESPOMA Organic Tomatoes 1-3-1 Plant Fertilizer 16 oz (TOPF16)
- MAX TAPENER HT-R2 MAX Tapener Tying Tool (HT90068)
- COL-MET Galvanized Steel Sign Holder (5418)
- UPF UFP Chisel Point Grade Stake, 48 in L, 2 in W, Wood, Yellow (1333)
- Safer Gro Landscaping Materials