Shop All Insect Killers
Safer Brand
Safer Brand 7004639 32 oz Critter Ridder Animal Repellent Concentrate for Deer & Rabbits
Mfr # 7004639
Zoro # G104109415
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safer Brand
- MFR # 7004639
- Zoro # G104109415
- UPC # 24654059726
- Country of Origin China
- Category Insect Killers
Description
The unique concentrate repels by overwhelming the animals senses of scent and taste. The formula contains putrescent egg, which resembles the odor of a decaying prey.
Features- Critter Ridder Animal Repellent Concentrate for Deer & Rabbits
- Container Capacity: 32 oz
- Product Form: Concentrate
- Animal Type: Deer and Rabbits
- Effectiveness Duration: 90 day
- Treatment Coverage Area: 4000 sq. ft.
- Ready to Use
- Safe for Pets
- Safe for Edibles
- Provides up to 90 days of protection
- Proven to repel deer, rabbits, and squirrels
- Dual-action formula, repels animals by scent and taste
- Indoor or Outdoor: Outdoor
- Capacity: 32 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Pneumatic Wheel, 10 in., 80 lb. (1NXA9)
- PLANO Open Compartment Stowaway Utility Box-3700 (370710)
- KOHLER Kit Muffler-Filter Side (24 786 27-S)
- ECHO Trimmer Blower Combo Kit, 2.5AhBatt/Charg (DCP-BVRVS1B)
- SAFER BRAND Safer Brand 7794886 2 lbs Slugs & Snails Killer (7794886)
- SAFER BRAND Slug&Snail Killer 2Lb (SB125)
- SAFER BRAND Japanese Beetle Trap (70102)
- SAFER BRAND HOUSEPLNT STICKY STK 7PK (5026)
- SAFER Brand Organic Liquid Insect Killing Soap Concentrate 16 oz (5118-6)
- NATURE-CIDE Nature-Cide Granular (20lb) MCP (NCGR20)
- ORTHO Home Defense Liquid Insect Killer 16 oz (0112812)
- Safer Brand Insect Killers