Shop All Door Ramps
Safepath Products
ADA Ramp, 1-1/8" H, 12-1/4" L, 42" W, Red
Mfr # BHR1110RB
Zoro # G0203211
product price: $69.35
/ea
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Exterior, Interior, Residential and Commercial Applications
- Finish Textured
- Width 42 in
- Length 12 1/4 in
- Height 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safepath Products
- MFR # BHR1110RB
- Zoro # G0203211
- UPC # 636585109663
- Country of Origin United States
- Category Door Ramps
Dimensions
Width | 42 in |
Length | 12 1/4 in |
Height | 1 1/8 in |
Overall Length | 42" |
Overall Width | 12-1/4" |
Overall Height | 1-1/4" |
Details
Item | ADA Compliant Ramp |
For Use With | Exterior, Interior, Residential and Commercial Applications |
Finish | Textured |
Material | 100% Recycled Plastic |
Surface Type | Flush |
Color | Rustic Brick |
Standards | Industry ADA Compliant |
Description
ADA Compliant Ramp, Textured Finish, Red, Material Rubber, Width 42 in, Length 12 1/4 in, Height 1 1/8 in, Surface Type Flush, Standards Industry ADA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 1 3/4"H x 5/8"P x 94 1/2"L Hillsborough Panel Moulding (PML01X01HI)
- DELTANA Baseboard Door Bumper, Solid Brass Bright Chrome 3.5" (BDH35U26)
- NATIONAL GUARD Nylon Brush Plus, DKB, 36 (9605DKB-36)
- KEYLESS FACTORY KeylessFactory: 2009-2019 Mazda 4-Button Smart Key SHELL for WAZSKE13D01 & WAZX1T768SKE11A03, PK 3 (SKS-MAZ-3PCS4)
- SAFEPATH PRODUCTS ADA Ramp, 1-1/8" H, 12-1/4" L, 42" W, Brn (BHR1111DC)
- SAFEPATH PRODUCTS ADA Ramp, 1-1/8" H, 12-1/4" L, 42" W, Brn (BHR1110TC)
- SAFEPATH PRODUCTS ADA Ramp, 1-1/8" H, 12-1/4" L, 42" W, Gr (BHR1110GG)
- SAFEPATH PRODUCTS ADA Ramp, 1-1/8" H, 12-1/4" L, 42" W, Brz (BHR1110AB)
- NATIONAL GUARD ADA Ramp, Aluminum, 4 x 36 In (654-36)
- NATIONAL GUARD ADA Ramp, Rubber, 6 x 72 In (RR952-72)
- EZ-ACCESS SUITCASE Singlefold Ramp SFAS04 - 4'L x 29-1/2inW - 800 Lb. Capacity (SUITCASE SFAS04)
- Safepath Products Door Ramps