Shop All Door Ramps
Safepath Products
ADA Ramp, 1-1/8" H, 12-1/4" L, 42" W, Brn
Mfr # BHR1110TC
Zoro # G0203205
product price: $65.65
/ea
$65.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Exterior, Interior, Residential and Commercial Applications
- Finish Ceramic-Coated
- Width 42 in
- Length 12 1/4 in
- Height 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safepath Products
- MFR # BHR1110TC
- Zoro # G0203205
- UPC # 636585109694
- Country of Origin United States
- Category Door Ramps
Dimensions
Width | 42 in |
Length | 12 1/4 in |
Height | 1 1/8 in |
Overall Length | 42 in |
Overall Width | 12 1/4 in |
Overall Height | 1 1/4 in |
Details
For Use With | Exterior, Interior, Residential and Commercial Applications |
Item | Door Ramp |
Finish | Ceramic-Coated |
Material | Polymer |
Surface Type | Flush |
Color | Brown |
Standards | Industry ADA Compliant |
Features | Load Limitation 4000 lb, Slip-Resistant, UV-Resistant |
Transition Type | Flush |
Product Type | Door Ramp |
ADA Compliant | Yes |
Description
Door Ramp, Ceramic-Coated Finish, Brown, Material Polymer, Width 42 in, Length 12 1/4 in, Height 1 1/8 in, Surface Type Flush, Standards Industry ADA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Padlocks, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W, 10 PK (A5200GLNKAS10)
- MAJOR Major: SGA-1 - Strike / Cylinder Guard Set-- Aluminum Finish (MJR-SGA-1)
- HARDWARE RESOURCES 110° Partial Overlay Screw Adjustable Standard Duty Hinge with Press-in 8 mm Dowels (500.0279.75)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (5KA)
- SAFEPATH PRODUCTS ADA Ramp, 1-1/8" H, 12-1/4" L, 42" W, Gr (BHR1110GG)
- SAFEPATH PRODUCTS ADA Ramp, 1-1/8" H, 12-1/4" L, 42" W, Brn (BHR1111DC)
- SAFEPATH PRODUCTS ADA Ramp, 1-1/8" H, 12-1/4" L, 42" W, Brz (BHR1110AB)
- NATIONAL GUARD ADA Ramp, Rubber, 6 x 48 In (RR952-48)
- NATIONAL GUARD ADA Ramp, Aluminum, 6 x 36 In (657-36)
- NATIONAL GUARD ADA Ramp, Aluminum, 4 x 72 In (654-72)
- NATIONAL HARDWARE Pocket Door Latch Stnnkl (N350-363)
- Safepath Products Door Bottoms, Thresholds & Seals