Shop All Safety Gates
Safemezz
Mezzanine Pallet Gate
Mfr # PLG-96-PCY
Zoro # G506151685
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,847.99
Free 30-Day Returns
Key Features
- Operation Manual
- Product Type Pallet Safety Swing Gate
- Gate Finish Powder Coated
- Lockable No
- Gate Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safemezz
- MFR # PLG-96-PCY
- Zoro # G506151685
- Country of Origin United States
- Category Safety Gates
Dimensions
Gate Height | 42 in |
Details
Item | Mezzanine Gate |
Operation | Manual |
Product Type | Pallet Safety Swing Gate |
Gate Finish | Powder Coated |
Lockable | No |
Gate Color | Yellow |
Gate Material | Steel |
Post Color | Yellow |
Safety Guard Color | Yellow |
Description
Pallet Safety Swing Gate, Manual, Gate Color Yellow, Gate Material Steel, Gate Height 42 in, Gate Finish Powder Coated, Post Color Yellow, Overall Height 42 in, Overall Width 116 in, Assembled Partially Assembled, Lockable No, Includes (4) Springs Per Gate, Housed within Hinge Pivot, Safety Guard Color Yellow, ANSI A1264.1-2017, Canada OHS SOR-86-304, ISO 14122-3:2016, OSHA 1910.29
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CC APEX Swivel Plate Caster, Load 400, 4" (CDP-Z-57)
- ZORO SELECT Mesh Box Truck, 1400 lb., 66 In.L (3STDG-EX3060-5PO-95)
- SERVICE CASTER 6 Inch Heavy Duty Green Poly on Cast Iron Rigid Caster with Roller Bearing SCC (SCC-35R620-PUR-GB)
- ZORO SELECT Polypropylene Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 2 Shelves, 500 lb (52TV60)
- COTTERMAN Safety Gate, Yellow, Powder Coated, Steel (SG2440ZC2P1S)
- PS INDUSTRIES Gate, 28-3/4" to 32-1/2" Adj. Opening (LSGF-30-PCY)
- REGALO EXP BBY GATE MTL 30in. (1161)
- CONDOR Adjustbl Sfty Gate, 28in to 30-1/2in, 1ftH (31TT70)
- PS DOORS LSG-30 SAFETY GATE YELLOW 28-3/4IN TO 30-1/2IN OTHER SAFETY EQUIPMENT (LSG-30-PCY)
- PS INDUSTRIES Double Door Metal, Yellow, 21", Steel (LSGPSD-4060-PCY)
- CONDOR Adjustable Safety Gate, Standard, 2-1/2inW (31TT43)
- Safemezz Safety Gates