Shop All Safety Gates
Safemezz
Mezzanine Pallet Gate
Mfr # PLG-72-PCY
Zoro # G106151672
product price: $1,710.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,710.99
Free 30-Day Returns
Key Features
- Operation Manual
- Product Type Pallet Safety Swing Gate
- Gate Material Steel
- Gate Color Yellow
- Post Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safemezz
- MFR # PLG-72-PCY
- Zoro # G106151672
- Country of Origin United States
- Category Safety Gates
Dimensions
Gate Height | 42 in |
Details
Item | Mezzanine Gate |
Operation | Manual |
Product Type | Pallet Safety Swing Gate |
Gate Material | Steel |
Gate Color | Yellow |
Post Color | Yellow |
Lockable | No |
Gate Finish | Powder Coated |
Safety Guard Color | Yellow |
Description
Pallet Safety Swing Gate, Manual, Gate Color Yellow, Gate Material Steel, Gate Height 42 in, Gate Finish Powder Coated, Post Color Yellow, Overall Height 42 in, Overall Width 92 in, Assembled Partially Assembled, Lockable No, Includes (4) Springs Per Gate, Housed within Hinge Pivot, Safety Guard Color Yellow, ANSI A1264.1-2017, Canada OHS SOR-86-304, ISO 14122-3:2016, OSHA 1910.29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 5 in, 145 lb (P12S-PRP050G-12-WB-001)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (20TM33)
- MAPP CASTER 5"X2" Polyurethane Wheel Swivel Caster - 750 Lbs Capacity (146UPRB520S)
- CAMPBELL CHAIN & FITTINGS 3/4" Anchor Shackle, Screw Pin, Forged Carbon Steel, Painted Blue (5411205)
- COTTERMAN Safety Gate, Gray, Powder Coated, Steel (SG2440ZC1P1S)
- CONDOR Adjustable Sfty Gate, 34to36-1/2in, Stndrd (31TT48)
- PS INDUSTRIES Single-Door, 24 1/8 in H., Yellow (ASG-1836-PCY)
- FABENCO Safety Gate, 30"-36", Powder Coat (G72-33PC)
- GLOBAL INDUSTRIAL Steel Portable Barricade Gate Replacement Sign, Aluminum, For 652923 (708364RPL)
- EDGESAFE Dock Gate, Manual, 168" W, Concrete, Yellow (ESGDBL-120-PCY)
- VESTIL Alum Expandable Safety Gate (ALEXGATE-30)
- Safemezz Safety Gates