Shop All Currency Holders
Safelok
Deposit Bag, 9 x 12, 2 mil Thick, Plastic, White/Gray, PK100
Mfr # 585089
Zoro # G4526310
product price: $34.99
/pk 100, $0.35/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Gray
- Width 9"
- Material Plastic
- Depth 12"
- Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safelok
- MFR # 585089
- Zoro # G4526310
- UPC # 813732012605
- Country of Origin Canada
- Category Currency Holders
Dimensions
Width | 9" |
Depth | 12" |
Details
Item | Cash Bags |
Color | White/Gray |
Material | Plastic |
Thickness | 2 mil |
Weight | 4 lbs |
Closure | Press to Close Glue Closure |
Description
The cash bag that provides a perfect balance of security and ease of use, SafeLOKTM is ideal for retail applications where quick training of new employees is important. Patented security features alert to attempted theft, while Press2Lok technology makes using the bag easy for your associates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOME PUBLISHING Notary Public Book, Red (DOM880)
- SENCO 900CT 1 Crown Staple (A801009)
- AVERY Folder, 2Pocket, W/Fastnr, Rd 25PK (AVE47979)
- PENTEL Lead Refill, 0.9mm, PK90 (PENC29BPHB3)
- SAFELOK Deposit Bag, 9 x 12, 2 mil Thick, Plastic, Clear, PK100 (585087)
- CONTROLTEK Metal Coin Tray, Pennies, 3.5 x 10 x 1.75, Red (560065)
- NASHUA 165 ft. L 1 ply Cash Register Receipt Paper , 50PK (9074-3000)
- CONTROLTEK Heavy Duty Low Profile Cash Box, 6 Compartments, 11.5 x 8.2 x 2.2, Gray (500126)
- ICONEX Color-Coded Kraft Currency Strap, Dollar Bill, $50, Self-Stick, PK1000 (55026)
- CONTROLTEK CoinLOK Plastic Coin Bags, 50PK (CNK585407)
- MOOLAH 1000 Count Preformed Quarter Coin Wrappers (7291025)
- Safelok Currency Holders