Shop All Passage Door Handles
Safelock
UL Rated Daylon Lever, Square Rose Passage Lock, RCAL Latch and RCS Strike Satin Nickel Finish
Mfr # SL1002DALSQT-15
Zoro # G511112282
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safelock
- MFR # SL1002DALSQT-15
- Zoro # G511112282
- Country of Origin Mexico
- Category Passage Door Handles
Description
Kwikset is the leading residential lock manufacturer, making homeowners feel safe since 1946. Kwikset works hard to understand the world you live in, so that we can do everything we can to protect it. The company's unwavering commitment to meeting homeownersft needs has inspired its innovative lock portfolio that includes patented SmartKey Security deadbolts, keyless entry combination locks, connected home technology, first-to-market electronic lock, Kevo, door hardware with Microban antimicrobial product protection and a wide variety of styles and finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Urbanite 2-5/8 in 67 mm Length Brushed Gold/White Cabinet Knob (BP67BGLWHT)
- HARDWARE RESOURCES Heavy Duty 0 mm Cam Adjustable Zinc Die Cast Plate for 500 Series Euro Hinges (400.0R23.75)
- TRILOGY Electronic Lock, Brushed Chrome, 12 Button (DL5300 US26D)
- BALDWIN Reserve Lifetime Brass Latches (8BR0305.001)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Passage (57847)
- TOWNSTEEL Lever Lockset, Mechanical, Passage, Grade 1 (TRX-L-75-630)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 1 (MA101 QG 626)
- SCHLAGE Matte Black Passage Lever Lockset, Merano (F10 MER 622)
- SURE-LOC HARDWARE Sure-Loc Hardware Edge Passage Lever, Grade 2, Flat Black (EG101 FBL)
- KWIKSET Halifax Lever with Round Rose Passage Door Lock with 6AL Latch and RCS Strike Satin Nickel Finish (720HFLRDT-15)
- SCHLAGE ND Series Lever Locks, Grade 1 Passage Latch, Athens Lever, Non-Keyed, Satin Chrome Finish, Non-hand (SCH-ND10S-ATH-626)
- Safelock Door Lever Locksets