Shop All Bottle Jacks
Safeguard
Welded Inline Bottle Jack, Steel, 4 Ton Capacity
Mfr # 61040
Zoro # G8650160
Free Shipping & Returns
$84.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 4 Ton
- Weight 10
- Features Industrial in-line design for ease of use and jack operation for heavy duty applications.
- Width 7.75
- Extension Screw (inches) 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safeguard
- MFR # 61040
- Zoro # G8650160
- UPC # 853229004522
- Country of Origin China
- Category Bottle Jacks
Dimensions
Width | 7.75 |
Maximum Lifting Height (inches) | 14.75 |
Height | 7.5 |
Base Size (Inches) | 5.08 x 3 |
Length | 5.13 |
Minimum Height (inches) | 7.5 |
Details
Lifting Capacity | 4 Ton |
Weight | 10 |
Features | Industrial in-line design for ease of use and jack operation for heavy duty applications. |
Extension Screw (inches) | 2.75 |
Color | Green, Silver |
Lifting Range (inches) | 7.5 - 14.75 |
Material | Steel |
Type | Inline Welded Bottle Jack |
Includes | Two Piece Handle |
Capacity | 4 Ton |
Standards | ASME/PASE 2014 |
Operation Type | Hydraulic |
Application | Professional Use, Service Shops, Repair Facilities, Part-Time Professionals |
Description
The SAFEGUARD 61040 Industrial Bottle Jack features a leak-proof welded base design for strength and durability, an in-line design for ease of use and an increased base area for enhanced stability and safety. With a 4 Ton capacity and a height range of 7-1/2" - 14" this Bottle Jack is perfect for any job.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B281)
- HI-RUN ATV Tire, 22x11-8, 2 Ply, Knobby (WD1062)
- STAR BRITE Star brite 093032 Star Tron Enzyme Fuel Treatment Concentrated Gas Formula - 32 oz (093032)
- AUTO VENTSHADE 11-14 SILVERADO 2500/3500 AEROSKIN HOODPROTECTOR-SMOKE (322030)
- SAFEGUARD Welded Inline Bottle Jack, Steel, 12 Ton Capacity (61120)
- SAFEGUARD Bottle Jack, Shorty, Steel, 12 Ton Capacity (61121S)
- SAFEGUARD Bottle Jack, Steel, 12 Ton Capacity (61121)
- SAFEGUARD Bottle Jack, Steel, 8 Ton Capacity (61081)
- SAFEGUARD Welded Inline Bottle Jack, Shorty, Steel, 20 Ton Capacity (61204)
- SAFEGUARD Bottle Jack, Steel, 20 Ton Capacity (61201)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3608)
- Safeguard Jacks